RS PRO RS PRO IP20 LED tape

Sebelum PPN:
Rp639.900 - Rp6.899.900
Spesifikasi
Protection ClassIP20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Series: LS ●RS Pro LS Series Flexible LED Light Strip IP20. RS Pro's LS series is a family of 1 m, 5 m and 10 m flexible LED strips. Both 12 V and 24 V units are available. LS series LED strips are available in a variety of colors, including red, blue, green, yellow, and various whites. These LED strips are easy to install with adhesive backing. It has IP20 grade dust resistance. Because of its flexibility, it can be adjusted in various shapes to fit curves and corners. This combination of features makes the LS Series equally versatile and ideal for general purpose applications where signage, guidance lighting, doorway lighting, architectural lighting, and other lighting can make a statement. Features of LS Series Flexible LED Strip LED Count 60pcs/meter Wide Viewing Angle 120° IP20 Color Options Cool White, Warm White, Natural White, Red, Green, Blue, Yellow

Ulasan Produk

Tidak ada ulasan