OMRON Surface mount relay G6L G6L-1P DC4.5 1pc
Rp63.900
Persediaan
Spesifikasi Produk
| Model Number | G6L-1P DC4.5 |
|---|---|
| Unit | 1pc |
| Shape | Plastic seal type |
| Coil Rated Voltage (V) | DC4.5 |
| Mass (g) | About 0.6 |
| Remark | Confirm delivery date each time |
| Type | Printed circuit board relays |
| Number of Poles | 1 |
| Rated Voltage (V) | DC4.5 |
| Contact Configuration | 1a |
| Terminal Shape | Printed circuit board terminal |
| Insulation Resistance (MΩ) | 1000 or more (at 500 VDC) |
| Terminal Structure | Printed circuit board terminal |
| Vibration Resistance (Destruction) | 10 to 55Hz 1.65mm single amplitude (3.3mm double amplitude) |
| Shock Resistance (Destruction) | 1000m/s<sup>2</sup> |
| Ambient Humidity to Use | 5~85%RH |
| Power Consumption (mW) | About 180 |
| Return Voltage | More than 10 |
| Operating Voltage | 75% or less |
| Vibration Resistance (Malfunction) | 10 to 55Hz 1.65mm single amplitude (3.3mm double amplitude) |
| Shock Resistance (Malfunction) | 100m/s<sup>2</sup> |
| Mechanical Durability | 5 million times or more (opening and closing frequency 36,000 times / h) |
| Electrical Durability | 100,000 times or more (rated load, switching frequency 1800 times / h) |
| Contact Material | Au alloy + Ag |
| Maximum Permissible Voltage (V) | 1.5 |
| M Code | 39069432 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 February 2026 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Ultra-thin 1-pole flat relay with the world's lowest profile. The mounting area is reduced by 20% and the volume by approximately 64% (compared to OMRON's G5V-1), allowing for high-density mounting. Surface mount types are also available. Obtained UL/CSA standard in standard format. Completely abolished lead. RoHS compliant product.
Telephone-related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, entertainment / amusement equipment, disaster prevention and crime prevention equipment, etc.
Telephone-related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, entertainment / amusement equipment, disaster prevention and crime prevention equipment, etc.
Feature
SpecificationSingle stable type
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan