PATLITE (formerly Kasuga Electric) Stacked Signal Light Signal Tower Φ50 LR5 Series LR5-402LJNW-RYBG 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | LR5-402LJNW-RYBG |
|---|---|
| Unit | 1pc |
| Included Accessories | SZL-001 |
| Type | Stacked signal lights |
| Material | PC |
| Mass (kg) | 0.65 |
| Type of Sign | Ball mounting + L angle |
| Number of Tiers | 4 |
| Power Consumption (W) | 5.2 |
| Applicable Standard | EMC Directive (EN61000-6-4, EN61000-6-2), RoHS Directive (EN50581), UL508, CSA-C22.2 No.14, KC (KN61000-6-4, KN61000-6-2), FCC Part15 SubpartB Class A |
| Rated Voltage (V) | DC24 |
| Type of Action | Lights on, no flashing, no buzzer |
| Wiring connection method | Cap tire specifications |
| Rated Power Consumption (W) | [Standard] LED unit of each color: 1, buzzer unit: 1, [Maximum] LED unit of each color: 1.3, buzzer unit: 1.3 |
| Conform to | NPN/PNP |
| Protection Class | IP54 (IEC 60529), NEMA TYPE 4x, 13 Environmental conditions: When installed in the upright position |
| Light Source | LED |
| Location to Install | Indoor |
| LED Color | Red yellow blue green |
| Current (mA) | Signal line current: [Standard] LED unit each color: 40, buzzer unit: 40/[Maximum] LED unit each color: 45, buzzer unit: 250 |
| Buzzer Sound | No.1: Intermittent sound (beep beep)/3378Hz, No.2: Continuous sound (beep)/3378Hz, No.3: High and low sounds (beep beep)/2016Hz & 3012Hz, No.4: Sweep sound (whirling)/1000Hz-4032Hz, Setting method: Can be switched with DIP switch |
| Ambient Humidity to Use | 90% RH or less, no condensation |
| Storage Temperature Range (°C) | -30~60 |
| Storage Humidity Range | 90% RH or less, no condensation |
| Sound Pressure Level (dB) | Typ.85, approx. -10 when sound is reduced, switching by DIP switch, environmental conditions: buzzer tone {No.4 Sweep sound (hum)} All around from the product surface/at 1m |
| Mounting Side | Positive direction |
| Color (Body) | Off white |
| Number of Blinks (Times / Minute) | 60±2 |
| Body Color | Off white |
| M Code | 40683844 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 13 February 2026 |
| Terakhir Diperbaharui | 02 April 2026 |
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Stacked%20Signal%20Light%20Signal%20Tower%20%CE%A650%20LR5%20Series/PATLITE%20(formerly%20Kasuga%20Electric)%20Stacked%20Signal%20Light%20Signal%20Tower%20%CE%A650%20LR5%20Series%20LR5-402LJNW-RYBG%201pc/ezS057274539-1.jpg)