PATLITE (formerly Kasuga Electric) Stacked Signal Light Signal Tower Φ50 LR5 Series

Sebelum PPN:
Rp1.299.900 - Rp4.399.900
Spesifikasi
Ambient Humidity to Use90% RH or less, no condensation
Applicable StandardEMC Directive (EN61000-6-4, EN61000-6-2), RoHS Directive (EN50581), UL508, CSA-C22.2 No.14, KC (KN61000-6-4, KN61000-6-2), FCC Part15 SubpartB Class A
Buzzer SoundNo.1: Intermittent sound (beep beep)/3378Hz, No.2: Continuous sound (beep)/3378Hz, No.3: High and low sounds (beep beep)/2016Hz & 3012Hz, No.4: Sweep sound (whirling)/1000Hz-4032Hz, Setting method: Can be switched with DIP switch
Conform toNPN/PNP
Light SourceLED
Location to InstallIndoor
MaterialPC
Mounting SidePositive direction
Storage Humidity Range90% RH or less, no condensation
Storage Temperature Range (°C)-30~60
TypeStacked signal lights
Wiring connection methodCap tire specifications

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan