Masuda Manufacturing Suction Strainer MST Type MST-04-100M 1pc
Rp359.900
Persediaan
Spesifikasi Produk
| Model Number | MST-04-100M |
|---|---|
| Unit | 1pc |
| Connector Diameter | Rc1/2 |
| Maximum Flow Rate (L/minute) | 30 |
| Filtration Accuracy (mesh) | 100 mesh (150μ) |
| M Code | 22928982 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 07 February 2026 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Since it is made of all-light alloy, there is no deterioration of oil due to accelerated oxidation.
Made of all-light alloy, it is extremely solid, lightweight, and has no disconnection or opening.
Cumulative clogging does not increase resistance.
Since the shape of the gap is special and the surface is smooth, if dust adheres to the filter surface, it will not be caught in the gap and can be wiped off extremely easily with a soft cloth, oil, water, etc.
(Stability 90% -100%)
Due to the ideal filtration hole shape, the resistance is very small and the capacity can be large.
Since it flows in and out between the flat plates, it becomes a laminar flow after passing through the strainer even if it is installed in a turbulent liquid.
No cavitation occurs.
It has high defoaming properties and always performs its best function without adversely affecting the pump and accessories.
Made of all-light alloy, it is extremely solid, lightweight, and has no disconnection or opening.
Cumulative clogging does not increase resistance.
Since the shape of the gap is special and the surface is smooth, if dust adheres to the filter surface, it will not be caught in the gap and can be wiped off extremely easily with a soft cloth, oil, water, etc.
(Stability 90% -100%)
Due to the ideal filtration hole shape, the resistance is very small and the capacity can be large.
Since it flows in and out between the flat plates, it becomes a laminar flow after passing through the strainer even if it is installed in a turbulent liquid.
No cavitation occurs.
It has high defoaming properties and always performs its best function without adversely affecting the pump and accessories.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan