Masuda Manufacturing Suction Strainer MST Type

Sebelum PPN:
Rp429.900 - Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is made of all-light alloy, there is no deterioration of oil due to accelerated oxidation.
Made of all-light alloy, it is extremely solid, lightweight, and has no disconnection or opening.
Cumulative clogging does not increase resistance.
Since the shape of the gap is special and the surface is smooth, if dust adheres to the filter surface, it will not be caught in the gap and can be wiped off extremely easily with a soft cloth, oil, water, etc.
(Stability 90% -100%)
Due to the ideal filtration hole shape, the resistance is very small and the capacity can be large.
Since it flows in and out between the flat plates, it becomes a laminar flow after passing through the strainer even if it is installed in a turbulent liquid.
No cavitation occurs.
It has high defoaming properties and always performs its best function without adversely affecting the pump and accessories.

Ulasan Produk

Tidak ada ulasan