Sherwood HSS S/S Stub Drill CL9702000-732 7/32inch 1pc
Rp49.900
Persediaan
Spesifikasi Produk
| Model Number | CL9702000-732 |
|---|---|
| Unit | 1pc |
| Coolant Delivery | External |
| Country of Origin | CN |
| Cutting Direction | Right Hand |
| Drill Diameter (inch) | 7/32 |
| Drill Diameter Tolerance | h8 |
| ECLASS Code | 21010101 |
| Finish/Coating | Black Oxide |
| Flute Length (mm) | 28 |
| Flute Type | Spiral |
| Helix Angle (°) | 10-20 |
| Helix Type | Normal Helix |
| Material | High Speed Steel |
| Number of Flutes | 2 |
| Number of Pieces | 1 |
| Overall Length (mm) | 66 |
| Point Angle (°) | 118 |
| Series | S100 |
| Shank Diameter Tolerance | f11 |
| Standards Met | BS 328: Part 1, DIN 1897 |
| Individual or Set | Individual |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 06 February 2026 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Manufactured form HSS for strength and rigidity when machiningBlack oxide coating for additional heat and wear resistance
Designed for use on automatic and turret lathes
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan