Sherwood Straight Shank HSS S/S Stub Drill (Mata Bor Lurus)

Sebelum PPN:
Rp9.900 - Rp629.900
Spesifikasi
Coolant DeliveryExternal
Cutting DirectionRight Hand
Drill Diameter Toleranceh8
ECLASS Code21010101
Finish/CoatingBlack Oxide
Flute TypeSpiral
Helix Angle (°)10-20
Helix TypeNormal Helix
Individual or SetIndividual
MaterialHigh Speed Steel
Number of Flutes2
Number of Pieces1
Point Angle (°)118
SeriesS100
Shank Diameter Tolerancef11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.
Feature
Manufactured form HSS for strength and rigidity when machining
Black oxide coating for additional heat and wear resistance
Designed for use on automatic and turret lathes

Ulasan Produk

Tidak ada ulasan