Dahua IP PTZ WizSense Series DH-SD2A300NB-GNY-A-PV 1pc
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | DH-SD2A300NB-GNY-A-PV |
|---|---|
| Unit | 1pc |
| Image Sensor | 1/2.8" CMOS |
| Pixel (MP) | 3 |
| Video Compression | Smart H.265+;H.265;Smart H.264+;H.264B;H.264M;H.264H;MJPEG(Sub Stream 1) |
| Resolution | 3M (2304 × 1296); 1080p (1920 × 1080); 960p (1280 × 960); 720p (1280 × 720); D1 (704 × 576/704 × 480); CIF (352 × 288/352 × 240) |
| Audio Compression | PCM;G.711a;G.711Mu;G.726;AAC; |
| Network Port | RJ-45 (10/100 Base-T) |
| Network Protocol | HTTP;HTTPS;TCP/IP;IPv4;RTSP;UDP;SMTP;NTP;DHCP;DNS;DDNS;IPv6;SSL;FTP;ARP;RTCP;RTP;IP Filter;RTMP |
| Storage | Micro SD card (256 GB); FTP |
| Browser | IE: IE 7 and later versions; Chrome; Firefox; Safari |
| Certifications | CE: EN55032/EN50130-4/EN IEC61000-3-3/EN IEC61000- 3-2/EN55024/EN55035/EN62368-1, FCC: 47 CFR FCC Part15, Subpart B, ANSI C63.4:2014 |
| Audio Input | 1 channel (built-in mic) |
| Audio Output | 1 channel (built-in speaker) |
| Power Supply (V/A) | 12 DC/1.5 ± 10% PoE (802.3af) |
| Power Consumption (W) | Basic: 3 ; Maximum 10 (illuminator) |
| Operating Temperature (°C) | –30 to +55 |
| Operating Humidity (%RH) | ≤ 95 |
| Protection | TVS 2000 V lightning proof; surge protection; voltage transient protection;Waterproof and Dustproof |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 January 2026 |
| Terakhir Diperbaharui | 26 January 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20IP%20PTZ%20WizSense%20Series/Dahua%20IP%20PTZ%20WizSense%20Series%20DH-SD2A300NB-GNY-A-PV%201pc/kjS055399739-1.jpg)