Nitta Chemifit C1 Series Speed Controller (In-line type) ESU6-C1SG 1pc

#Nomor SKU S054892514
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number ESU6-C1SG
Unit 1pc
Shape Inline
Mass (g) 32
Type Millimeter size
Dimension L (mm) 48.5
Dimension L1 (mm) 28
Maximum Operating Pressure (MPa) 0.7(at20°C)
Dimension L2 (mm) 9
Dimension M (mm) 10
Dimension N (mm) 13
Suitable fluid Air
Dimension K (mm) (Fully open) 43.5, (fully closed) 39.8
Dimension P1 (mm) 8.2
Dimension P2 (mm) 20
Working Temperature Range (°C) (Air) +5 to +60
Tube Insertion Length F (mm) 15
M Code 47076714
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 January 2026
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The body is made of special polypropylene, which is suitable for environments (atmospheres) that require chemical resistance.
The tube is a push-one connection.
Centralized control is possible on the piping line.
Feature
The body is made of special polypropylene, which is suitable for environments (atmospheres) that require chemical resistance.
The tube is a push-one connection.
Centralized control is possible on the piping line.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan