Nitta Chemifit C1 Series Speed Controller (In-line type)

Sebelum PPN:
Rp1.699.900 - Rp2.099.900
Spesifikasi
Maximum Operating Pressure (MPa)0.7(at20°C)
ShapeInline
Suitable fluidAir
TypeMillimeter size
Working Temperature Range (°C)(Air) +5 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The body is made of special polypropylene, which is suitable for environments (atmospheres) that require chemical resistance.
The tube is a push-one connection.
Centralized control is possible on the piping line.
Feature
The body is made of special polypropylene, which is suitable for environments (atmospheres) that require chemical resistance.
The tube is a push-one connection.
Centralized control is possible on the piping line.

Ulasan Produk

Tidak ada ulasan