ROBINAIR Refrigerant Evacuation Pumps 15801 Vacumaster 8cfm 1HP 1unit
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | 15801 |
|---|---|
| Unit | 1unit |
| Free Air Displacement (CFM) | 8 |
| Oil Capacity (ml) | 550 |
| Voltage (V) | 115 |
| Berat (Kg) | 14.5 |
| Tanggal Produk Terdaftar | 21 January 2026 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Description
Robinair VacuMaster™ vacuum pump features below. See Specifications tab for voltage, micron rating, recommended uses, dimensions and more.
Feature
1. 2-stage rotary vane design: Powerful, quiet high vacuum capability for maximum moisture removal and reduced evacuation time 2. Heavy-duty motor: Sealed bearing, high-torque design for easy startup and efficient operation
3. Angled oil drain valve: faster, more complete draining
Easy view sight glass: Easily see oil levels
4. Top oil fill port: Better access when refilling oil
5. Cast aluminum body: Lightweight and durable die-cast aluminum reduces weight and creates a strong, durable pump
6. Quality: Performance-tested to meet Robinair’s quality, durability and longevity standards
7. Intake screen: Prevents foreign matter from entering pumping chamber. External exhaust filter separates oil vapor from exhaust flow
8. Brass intakes: Reliable brass intake valves with Flare, ACME or both style fittings with tethered caps
9. Multi-use: Designed for use on A/C-R systems using CFCs, HCFCs, and HFCs in conjunction with mineral oil, ester oil, alkyl benzene oil, and PAG oil as lubricants
10. Not for use with ammonia or lithium bromide systems
11. Not for use with A4L or other flammable refrigerants
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan