ROBINAIR Refrigerant Evacuation Pumps 15601 T series 1/2HP 1unit
Rp25.999.900
Persediaan
Spesifikasi Produk
| Model Number | 15601 |
|---|---|
| Unit | 1unit |
| Free Air Displacement (CFM) | 6 |
| Oil Capacity (ml) | 400 |
| Voltage (V) | 220 to 250 |
| Attainable Vacuum (kPa) | 142 |
| Berat (Kg) | 14.5 |
| Tanggal Produk Terdaftar | 20 January 2026 |
| Terakhir Diperbaharui | 05 February 2026 |
Informasi Produk
Description
Robinair vacuum pump features below. See Specifications tab for voltage, micron rating, recommended uses, dimensions and more
Feature
1. Iso-Valve™: Isolates the pump from the system with just a quarter-turn 2. Gas ballast: Allows moist air to pass through the pump to mix with dry air, reducing condensation
3. Heavy-duty motor: Sealed bearing, high-torque design for easy startup and efficient operation
4. 2-stage rotary vane design: Powerful, quiet high vacuum capability for maximum moisture removal and reduced evacuation time
5. Offset rotary vanes: Unique design builds more compression, reducing system pressure and removing more moisture
6. Molded polycarbonate base: Reduces vibration and provides balance during operation
7. Angled oil drain valve: faster, more complete draining
8. Top oil fill port: Better access when refilling oil
9. Cast aluminum body: Lightweight and durable die-cast aluminum reduces weight and creates a strong, durable pump
10. Quality: Performance-tested to meet Robinair’s quality, durability and longevity standards
11. Intake screen: Prevents foreign matter from entering pumping chamber. External exhaust filter separates oil vapor from exhaust flow
12. Brass intakes: Reliable brass intake valves with Flare, ACME or both style fittings with tethered caps
13. Multi-use: Designed for use on A/C-R systems using CFCs, HCFCs, and HFCs in conjunction with mineral oil, ester oil, alkyl benzene oil, and PAG oil as lubricants
Not for use with ammonia or lithium bromide systems
14. Not for use with A4L or other flammable refrigerants
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan