VIGI InSight Series Camera InSight S355 2.8mm 1unit
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | InSight S355 |
|---|---|
| Unit | 1unit |
| Alarm Linkage | Memory Card Video Recording; Message Push; Audible Warning; White Light Flashing |
| Aperture | F1.6 |
| API | Open Network Video Interface (Profile S/T/G) |
| Audio Bit Rate (kbps) | 64 (G.711 alaw) |
| Audio Communication | Two-Way Audio |
| Audio Compression | Yes |
| Audio Input | Yes (Built-in Microphone) |
| Audio Output | Yes (Built-in Speaker) |
| Audio Sampling Rate (kHz) | 8 |
| Bit Rate Control | CBR, VBR |
| Built-in Microphone | Yes; Records Anything Going on within a 16.4-ft (5 m) Radius of the Camera |
| Built-in Speaker | Yes |
| Certifications | CE, NTRA, VCCI, KC, BSMI, FCC, IC |
| Client | Open Network Video Interface (Profile S/T/G) |
| Cloud | Yes |
| Day/Night Mechanism | IR Cut Filter |
| Focal Length (mm) | 2.8 |
| Basic Event | Motion Detection (Enhanced with Human & Vehicle Classification for more accurate alerts); Video Tampering Detection; Exception ( Illegal Login) |
| Day / Night Switch | Unified/Scheduled/Auto |
| Environment Noise Filtering | Yes |
| FOV (°) | 2.8mm: Horizontal FOV: 111.4, Vertical FOV: 58.8, Diagonal FOV: 134 |
| H.264 Type | High Profile |
| H.264+ | Main Stream Supported |
| H.265 Type | Main Profile |
| H.265+ | Main Stream Supported |
| Illuminator On/Off Control | Auto/Scheduled/Always on/Always off |
| Image Enhancement | BLC/3D DNR/HLC/SmartIR |
| Image Parameters Switch | Yes |
| Image Sensor | 1/2.7inch Progressive Scan CMOS |
| Image Settings | Mirror, Brightness, Contrast, Saturation, Sharpness, Exposure, WDR, White Balance, Prevent Overexposure to Infrared Light, HLC Adjustable by Client Software |
| IR LED (nm) | Quantity: 2; Range: 30m; Wavelength: 850 |
| Lens Mount | M12 P0.5 |
| Material | Metal |
| Maximum Resolution | 2880x1620 |
| Minimum Illumination | 0.005 Lux; 0 Lux with IR/white light |
| Net Weight (kg) | 0.525 |
| Network Interface | 1 RJ45 10/100M Self-Adaptive Ethernet Port, PoE |
| On-board Storage | Built-In Memory Card Slot, Support MicroSD Card, up to 512 GB |
| ONVIF | Yes |
| Operating Humidity (%) | 95 or Less (Non-Condensing) |
| Operating Temperature (°F) | -22 to 140 |
| Operating Temperature (°C) | -30 to 60 |
| OSD Setting | Yes |
| Package Content | VIGI Network Camera, Quick Start Guide, Waterproof Cable Attachments, Mounting Accessories |
| People & Vehicle Analytics | Search and filter to people or vehicle of interest based on many different attributes, making post-event search faster and easier. |
| Power | DC Power Port |
| Power Supply (V DC) | 12 ± 5%, Maximum 9.7W, 5.5mm Coaxial Power Plug; PoE: 802.3af/at, class 0, Maximum 10.7W |
| Privacy Mask | Up to 4 Masks |
| Product Dimensions (mm) | 184x74x74 |
| Product Dimensions (inch) | 7.2x2.9x2.9 |
| Protection | IP67 |
| Protocol | TCP/IP, UDP, ICMP, HTTP, HTTPS, DHCP, DNS, RTSP, NTP, UPnP UDP, SSL/TLS, FTP/SFTP, RTP, IPv4, IPv6, ARP, SMTP, SNMP |
| Range (°) | Pan: 0 to 360, Tilt: 0 to 90, Rotation: 0 to 360 |
| Reset Button | Yes |
| ROI | 1 Region |
| Security | Password Protection, HTTPS Encryption, IP Address Filter, Digest Authentication |
| Shutter Speed (s) | 1/3 to 1/10000 |
| Simultaneous Live View | 3 Main Streams & 3 Sub-Streams |
| Slow Shutter | Yes |
| SNR (dB) | ≥52 |
| Storage Humidity (%) | 95 or Less (Non-Condensing) |
| Storage Temperature (°F) | -40 to 140 |
| Storage Temperature (°C) | -40 to 60 |
| Type | Fixed Focal Lens |
| Video Bit Rate | Main Stream: 256 Kbps to 6 Mbps; Sub-Stream: 64 Kbps to 512 Kbps |
| Video Compression | Main Stream: H.265+/H.265/H.264+/H.264; Sub-Stream: H.265/H.264 |
| Web Browser | Google Chrome® 57 and above, Firefox® 52 and above, Safari® 11 and above, Microsoft® Edge 91 and above |
| White LED (m) | Quantity: 2; Range: 30 |
| Wide Dynamic Range (dB) | 120; Note: When People & Vehicle Analytics is enabled, only DWDR is supported. |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 12 January 2026 |
| Terakhir Diperbaharui | 06 February 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
DORI Distance• 2.8 mm
Detect: 64 m (210 ft)
Observe: 27 m (89 ft)
Recognize: 13 m (43 ft)
Identify: 6 m (20 ft)
Main Stream
• Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps
• Resolution:
2880x1620,2688x1520, 2304x1296, 2048x1280, 1920x1080,
1280x720
• Note:
If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.
Sub-Stream
• Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps
• Resolution:
848x480, 704x576, 640x480, 640x360, 352x288, 320x240
• Note:
If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.
Smart Event
• Intrusion Detection
• Line-Crossing Detection
• Region Entering Detection
• Region Exiting Detection
• Object Abandoned Detection
• Object Removal Detection
• Loitering Detection
• People Detection
• Vehicle Detection
• Abnormal Sound Detection
• Scene Change Detection
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/VIGI%20InSight%20Series%20Camera/VIGI%20InSight%20Series%20Camera%20InSight%20S355%202_8mm%201unit/ieS054089662-1.jpg)