VIGI InSight Series Camera (Kamera Pengawas)

Sebelum PPN:
Rp889.900 - Rp2.199.900
Spesifikasi
Audio Bit Rate (kbps)64 (G.711 alaw)
Audio CompressionYes
Audio InputYes (Built-in Microphone)
Audio Sampling Rate (kHz)8
Bit Rate ControlCBR, VBR
CloudYes
Day/Night MechanismIR Cut Filter
Environment Noise FilteringYes
H.264 TypeHigh Profile
H.264+Main Stream Supported
H.265 TypeMain Profile
H.265+Main Stream Supported
Illuminator On/Off ControlAuto/Scheduled/Always on/Always off
Image Parameters SwitchYes
Image SettingsMirror, Brightness, Contrast, Saturation, Sharpness, Exposure, WDR, White Balance, Prevent Overexposure to Infrared Light, HLC Adjustable by Client Software
MaterialMetal
Minimum Illumination0.005 Lux; 0 Lux with IR/white light
Network Interface1 RJ45 10/100M Self-Adaptive Ethernet Port, PoE
ONVIFYes
OSD SettingYes
Operating Humidity (%)95 or Less (Non-Condensing)
Package ContentVIGI Network Camera, Quick Start Guide, Waterproof Cable Attachments, Mounting Accessories
PowerDC Power Port
Privacy MaskUp to 4 Masks
ROI1 Region
SecurityPassword Protection, HTTPS Encryption, IP Address Filter, Digest Authentication
Shutter Speed (s)1/3 to 1/10000
Simultaneous Live View3 Main Streams & 3 Sub-Streams
Slow ShutterYes
Storage Humidity (%)95 or Less (Non-Condensing)
TypeFixed Focal Lens
Video CompressionMain Stream: H.265+/H.265/H.264+/H.264; Sub-Stream: H.265/H.264
Web BrowserGoogle Chrome® 57 and above, Firefox® 52 and above, Safari® 11 and above, Microsoft® Edge 91 and above

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Main Stream
• Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
• Resolution:
3840x2160, 2560x1440, 2304x1296, 2048x1280, 1920x1080,
1280x720
• Note:
If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.
If 120dB is turned on, the frame rate can only support up to 20fps.

Sub-Stream
• Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
• Resolution:
848x480, 704x576, 640x480, 640x360, 352x288, 320x240
• Note:
If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.
If 120dB is turned on, the frame rate can only support up to 20fps.

Smart Event
• Intrusion Detection
• Line-Crossing Detection
• Region Entering Detection
• Region Exiting Detection
• Object Abandoned Detection
• Object Removal Detection
• Loitering Detection
• People Detection
• Vehicle Detection
• Abnormal Sound Detection
• Scene Change Detection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait