VIGI Dome Camera VIGI C220I 4mm 1unit
Rp509.900
Persediaan
Spesifikasi Produk
| Model Number | VIGI C220I |
|---|---|
| Unit | 1unit |
| Alarm Linkage | Message Push |
| Aperture | F2.0 |
| API | Open Network Video Interface (Profile S) |
| Audio Bit Rate (kbps) | 64 (G.711 alaw) |
| Audio Compression | Yes |
| Audio Input | Yes |
| Audio Sampling Rate (kHz) | 8 |
| Bit Rate Control | CBR, VBR |
| Built-in Microphone | Yes; Records Anything Going on within a 16.4-ft (5 m) Radius of the Camera |
| Certifications | CE, NTRA, VCCI, BSMI |
| Client | VIGI App, VIGI Security Manager, Web UI |
| Cloud | Yes |
| Day/Night Mechanism | IR Cut Filter |
| Focal Length (mm) | 4 |
| FOV (°) | Horizontal FOV: 74.6, Vertical FOV: 41.3, Diagonal FOV: 88.1 |
| Basic Event | Motion Detection (Enhanced with Human & Vehicle Classification for more accurate alerts); Video Tampering Detection; Exception ( Illegal Login) |
| Day / Night Switch | Unified/Scheduled/Auto |
| DORI Distance (m) | Detect: 60 (198ft); Observe: 25 (83ft); Recognize: 12 (40ft); Identify: 6 (20ft) |
| Environment Noise Filtering | Yes |
| H.264 Type | High Profile |
| H.264+ | Main Stream Supported |
| H.265 Type | Main Profile |
| H.265+ | Main Stream Supported |
| Illuminator On/Off Control | Auto/Scheduled/Always on/Always off |
| Image Enhancement | BLC/3D DNR/HLC/SmartIR |
| Image Parameters Switch | Yes |
| Image Sensor | 1/3inch Progressive Scan CMOS |
| Image Settings | Mirror, Brightness, Contrast, Saturation, Sharpness, Exposure, WDR, White Balance, Prevent Overexposure to Infrared Light, HLC Adjustable by Client Software, Rotation(90°/270°) |
| IR LED (nm) | Quantity: 2; Range: 30m; Wavelength: 850 |
| Lens Mount | M12 |
| Main Stream | Frame Rate: 50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps; 60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps; Resolution: 1920x1080, 1280x960, 1280x720; Note: If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps. |
| Material | Plastic |
| Maximum Resolution | 1920x1080 |
| Minimum Illumination | Color: 0.01 Lux; 0 Lux with IR |
| Net Weight (kg) | 0.27 |
| Network Interface | 1 RJ45 10/100M Self-Adaptive Ethernet Port, PoE |
| ONVIF | Yes |
| Operating Humidity (%) | 95 or Less (Non-Condensing) |
| Operating Temperature (°C) | -30 to 60 |
| OSD Setting | Yes |
| Output Notification | Message Push |
| Package Content | VIGI Network Camera, Quick Start Guide, Waterproof Cable Attachments, Mounting Accessories |
| Power Supply | PoE: 802.3af/at, class 0, Maximum 5.5W |
| Privacy Mask | Up to 4 Masks |
| Product Dimensions (inch) | 4.53x4.53x3.39 |
| Product Dimensions (mm) | 115x115x86 |
| Protection | IP67 Waterproof, IK10 Vandal Proof |
| Protocol | TCP/IP, UDP, ICMP, HTTP, HTTPS, DHCP, DNS, RTSP, NTP, UPnP, SSL/TLS, FTP/SFTP, RTP, IPv4, ARP |
| Range (°) | Pan: 0 to 355; Tilt: 0 to 75 |
| ROI | 1 Region |
| Security | Password Protection, HTTPS Encryption, IP Address Filter, Digest Authentication |
| Shutter Speed (s) | 1/3 to 1/10000 |
| Simultaneous Live View | 3 Main Streams & 3 Sub-Streams |
| Slow Shutter | Yes |
| Smart Event | Intrusion Detection, Line-Crossing Detection, Region Entering Detection, Region Exiting Detection, Object Abandoned/Removal Detection, Abnormal Sound Detection, People Detection, Vehicle Detection |
| SNR (dB) | ≥52 |
| Storage Humidity (%) | 95 or Less (Non-Condensing) |
| Storage Temperature (°C) | -40 to 60 |
| Sub-Stream | Frame Rate: 50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps; 60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps; Resolution: 704x576, 640x480, 352x288, 320x240; Note: If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps. |
| Type | Fixed Focal Lens |
| Video Bit Rate | Main Stream: 256 Kbps to 4 Mbps; Sub-Stream: 64 Kbps to 512 Kbps |
| Video Compression | Main Stream: H.265+/H.265/H.264+/H.264; Sub-Stream: H.265/H.264 |
| Web Browser | Google Chrome® 57 and above, Firefox® 52 and above, Safari® 11 and above, Microsoft® Edge 91 and above |
| Wide Dynamic Range | DWDR |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 12 January 2026 |
| Terakhir Diperbaharui | 06 February 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/VIGI%20Dome%20Camera/VIGI%20Dome%20Camera%20VIGI%20C220I%204mm%201unit/4uS054089174-1.jpg)