VIGI Dome Camera (Kamera Pengawas)

Sebelum PPN:
Rp589.900 - Rp1.099.900
Spesifikasi
Day/Night MechanismIR Cut Filter
MaterialPlastic
SecurityPassword Protection, HTTPS Encryption, IP Address Filter, Digest Authentication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Main Stream
Frame Rate:
50Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps
60Hz: 1fps, 5fps, 10fps, 15fps, 20fps, 25fps, 30fps
Resolution:
2880x1620,2688x1520, 2304x1296, 2048x1280, 1920x1080,1280x720
Note: If the image rotation is set to 90° or 270°, the frame rate only supports up to 20fps.

Smart Event
Human & Vehicle Classification, Area Intrusion Detection, Line-Crossing Detection, People Detection, Vehicle Detection, Region Entering Detection, Region Exiting Detection, Object Abandoned Detection, Object Removal Detection, Loitering Detection, Scene Change Detection

Ulasan Produk

Tidak ada ulasan