ASROCK Motherboard B860M Pro-A WiFi 1unit
Rp8.599.900
Persediaan
Spesifikasi Produk
| Model Number | B860M Pro-A WiFi |
|---|---|
| Unit | 1unit |
| Chipset | Intel® B860 |
| BIOS (Mb) | 256 AMI UEFI Legal BIOS with GUI support |
| Form Factor | Micro ATX Form Factor: 9.6x9.6inch, 24.4x24.4cm |
| OS | Microsoft Windows® 11 64-bit |
| Certifications | FCC, CE; ErP/EuP ready (ErP/EuP ready power supply is required) |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 29 December 2025 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Pro-A series is designed for enhanced stability, durability, and efficiency, it offers reliable performance, user-friendly features and a streamlined aesthetic, making it ideal for daily computing needs.
Feature
Unique FeatureSuperb Productivity
- PCIe Gen5 (Graphics, M.2)
- Dual Channel DDR5
Rock-Solid Durability
- 10+1+1+1+1 Power Phase, Dr.MOS for VCore+GT+SA
Ultrafast Connectivity
- 2.5G LAN, 802.11axe Wi-Fi 6E Module
EZ Update
- BIOS Flashback Button
- ASRock Auto Driver Installer
EZ Troubleshooter
- ASRock Post Status Checker
CPU
- Supports Intel® Core™ Ultra Processors (Series 2) (LGA1851)
- Supports Intel® Hybrid Technology
- Supports Intel® Turbo Boost Max 3.0 Technology
- Supports Intel® Thermal Velocity Boost (TVB)
- Supports Intel® Adaptive Boost Technology (ABT)
- Integrated NPU for dedicated AI acceleration
Memory
- Dual Channel DDR5 Memory Technology
- 4 x DDR5 DIMM Slots
- Supports DDR5 non-ECC, un-buffered memory up to 8666+(OC)*
- Supports Clocked Unbuffered DIMM (CUDIMM)
- Max. capacity of system memory: 256GB
- Supports Intel® Extreme Memory Profile (XMP) 3.0x
*1DPC 1R Up to 8666+ MHz (OC), 5600 MHz Natively. 1DPC 2R Up to 6800+ MHz (OC), 5600 MHz Natively. 2DPC 1R Up to 6533+ MHz (OC), 4800 MHz Natively. 2DPC 2R Up to 5600+ MHz (OC), 4400 MHz Natively.
Graphics
- Intel® Xe LPG Graphics Architecture
- 1 x HDMI 2.1 TMDS/FRL 8G Compatible, supports HDR, HDCP 2.3 and max. resolution up to 4K 120Hz
- 1 x DisplayPort 1.4 with DSC (compressed), supports HDCP 2.3 and max. resolution up to 8K 60Hz / 5K 120Hz
* Intel® UHD Graphics Built-in Visuals and the VGA outputs can be supported only with processors which are GPU integrated.
Audio
- 7.1 CH HD Audio (Realtek ALC897 Audio Codec)
LAN
- 2.5 Gigabit LAN 10/100/1000/2500 Mb/s
- Dragon RTL8125BG
- Supports Dragon 2.5G LAN Software
- Smart Auto Adjust Bandwidth Control
- Visual User Friendly UI
- Visual Network Usage Statistics
- Optimized Default Setting for Game, Browser, and Streaming Modes
- User Customized Priority Control
Wireless LAN
- 802.11axe Wi-Fi 6E Module
- Supports IEEE 802.11a/b/g/n/ac/ax/axe
- Supports Dual-Band 2x2 with extended 6GHz band* support
- 2 antennas to support 2 (Transmit) x 2 (Receive) diversity technology
- Supports Bluetooth 5.3
- Supports MU-MIMO
*The 6GHz band of Wi-Fi 6E module is supported by Microsoft Windows® 11 only. The availability of the 6GHz band will depend on the different regulation status of each country and region. It will be activated (for supported countries) through Windows® Update and software updates once available.
A 6GHz compatible router is required for 6E functionality.
Slots
CPU:
- 1 x PCIe 5.0 x16 Slot (PCIE1), supports x16 mode*
Chipset:
- 1 x PCIe 4.0 x4 Slot (PCIE2), supports x4 mode*
- 1 x M.2 Socket (Key E), supports type 2230 WiFi/BT PCIe WiFi module and Intel® CNVio/CNVio2 (Integrated WiFi/BT)
* Supports NVMe SSD as boot disks
Storage
CPU:
- 1 x Blazing M.2 Socket (M2_1, Key M), supports type 2280 PCIe Gen5x4 (128 Gb/s) mode*
Chipset:
- 1 x Hyper M.2 Socket (M2_2, Key M), supports type 2230/2242/2260/2280 PCIe Gen4x4 (64 Gb/s) mode*
- 1 x Hyper M.2 Socket (M2_3, Key M), supports type 2280 PCIe Gen4x4 (64 Gb/s) mode*
- 4 x SATA3 6.0 Gb/s Connectors
* Supports Intel® Volume Management Device (VMD)
Supports NVMe SSD as boot disks
RAID
- Supports RAID 0, RAID 1, RAID 5 and RAID 10 for SATA storage devices
USB
CPU:
- 1 x USB 3.2 Gen2x2 Type-C (Rear)
Chipset:
- 1 x USB 3.2 Gen1 Type-C (Front)
- 5 x USB 3.2 Gen1 Type-A (3 Rear, 2 Front)
- 6 x USB 2.0 (2 Rear, 4 Front)
* All USB ports support ESD Protection
Connector
- 1 x SPI TPM Header
- 1 x Power LED and Speaker Header
- 1 x RGB LED Header*
- 3 x Addressable LED Headers**
- 2 x CPU Fan Connector (4-pin) (Smart Fan Speed Control)***
- 3 x Chassis Fan Connectors (4-pin) (Smart Fan Speed Control)***
- 1 x AIO Pump Fan Connector (4-pin) (Smart Fan Speed Control)***
- 1 x 24 pin ATX Power Connector
- 1 x 8 pin 12V Power Connector (Hi-Density Power Connector)
- 1 x 4 pin 12V Power Connector (Hi-Density Power Connector)
- 1 x Front Panel Audio Connector
- 2 x USB 2.0 Headers (Support 4 USB 2.0 ports)
- 1 x USB 3.2 Gen1 Header (Supports 2 USB 3.2 Gen1 port)
- 1 x Front Panel Type C USB 3.2 Gen1 Header
* Supports in total up to 12V/3A, 36W LED Strip
** Support in total up to 5V/3A, 15W LED Strip
*** CPU_FAN1 supports the fan power up to 1A (12W).
CPU_FAN2, CHA_FAN1~3 and AIO_PUMP support the fan power up to 3A (36W).
CPU_FAN2, CHA_FAN1~3 and AIO_PUMP can auto detect if 3-pin or 4-pin fan is in use.
Rear Panel I/O
- 2 x Antenna Ports
- 1 x HDMI Port
- 1 x DisplayPort 1.4
- 1 x USB 3.2 Gen2x2 Type-C Port (20 Gb/s)
- 3 x USB 3.2 Gen1 Ports
- 2 x USB 2.0 Ports
- 1 x RJ-45 LAN Port
- 1 x BIOS Flashback Button
- HD Audio Jacks: Line in / Front Speaker / Microphone
Software and UEFI
Software
- ASRock Motherboard Utility (A-Tuning)
- ASRock Dragon 2.5G LAN Software
- ASRock Polychrome SYNC*
UEFI
- ASRock EZ Mode
- ASRock Full HD UEFI
- ASRock My Favorites in UEFI
- ASRock Auto Driver Installer
- ASRock Instant Flash
*These utilities can be downloaded from ASRock Live Update & APP Shop.
Accessories
- 1 x I/O Shield
- 2 x SATA Data Cables
- 2 x ASRock WiFi 2.4/5/6 GHz Antennas
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan