StarTech.com USB-C to USB-A conversion adapter / 5Gbps / Maximum 5V / 3A (15W) / Aluminum alloy / Compact / USB Type-C male to USB 3.2 female conversion connector USB31CAADGCP 1pc

Rp169.900
Persediaan

Spesifikasi Produk

Model Number USB31CAADGCP
Unit 1pc
ROHS Directive (Corresponding to 10 Substances) Correspondence
Width (mm) 16
Spesifikasi Connector plating: Nickel
Length (mm) 27
Color Black
Height (mm) 8
Mass (g) 4
Number of Ports 1
Input Voltage (V) 5 DC
Storage Temperature (°C) -10~70
Input Current (A) 3
Operating Temperature (°C) 0~40
Data Packet Rate Up to 5Gbps
Connector A USB-C (USB 3.2 Gen 1,5Gbps)
Connector B USB-A (USB 2.0,480Mbps)
Humidity (%) 10~90
adapter-Type passive
M Code 11514137
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 23 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact & Slim Design: A compact and slim USB conversion connector (USB-C male to USB-A female) that connects USB Type-A peripherals to a USB Type-C compatible host computer. Data/power specifications printed on the connector make it easy to identify. High-quality construction: Aluminum alloy housing enhances durability and wear resistance. Slim design does not interfere with adjacent device ports. Nickel-plated connector and gold-plated terminals provide stable data throughput. Stable data transfer: USB A to C conversion adapter that supports 5Gbps and backward compatibility with conventional USB 480Mbps (USB 2.0). Supports up to 5V/3A output when connected to a USB-C compatible charger. Note: Not compatible with USB-C video and Power Delivery. Compatibility: Type-C conversion adapter that is compatible with a wide range of USB Type-A cables and peripherals, as well as USB-C-equipped laptops and portable devices. Up to 15W can be charged from a USB-C charger (sold separately) to a USB-A-compatible portable device. Note: Please check the compatibility of your USB-A-compatible device and USB-C-equipped host device.
Easy Installation: Compatible with various operating systems, simple plug-and-play design makes setup easy (no drivers required). Simply plug the male connector of your USB-A compatible device directly into this product, then connect to a USB-C equipped host device or USB Type-C hub.
Connects USB-A devices to a USB-C laptop or host Charges USB-A devices from a USB-C charger or port with up to 15W Durable, slim, compact housing avoids interference with adjacent ports
Feature
Compact & Slim Design: A compact and slim USB conversion connector (USB-C male to USB-A female) that connects USB Type-A peripherals to a USB Type-C compatible host computer. Data/power specifications printed on the connector make it easy to identify. High-quality construction: Aluminum alloy housing enhances durability and wear resistance. Slim design does not interfere with adjacent device ports. Nickel-plated connector and gold-plated terminals provide stable data throughput. Stable data transfer: USB A to C conversion adapter that supports 5Gbps and backward compatibility with conventional USB 480Mbps (USB 2.0). Supports up to 5V/3A output when connected to a USB-C compatible charger. Note: Not compatible with USB-C video and Power Delivery. Compatibility: Type-C conversion adapter that is compatible with a wide range of USB Type-A cables and peripherals, as well as USB-C-equipped laptops and portable devices. Up to 15W can be charged from a USB-C charger (sold separately) to a USB-A-compatible portable device. Note: Please check the compatibility of your USB-A-compatible device and USB-C-equipped host device.
Easy Installation: Compatible with various operating systems, simple plug-and-play design makes setup easy (no drivers required). Simply plug the male connector of your USB-A compatible device directly into this product, then connect to a USB-C equipped host device or USB Type-C hub.
Use
Connects USB-A devices to a USB-C laptop or host Charges USB-A devices from a USB-C charger or port with up to 15W Durable, slim, compact housing avoids interference with adjacent ports

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan