StarTech.com USB-C to USB-A conversion adapter / 5Gbps / Maximum 5V / 3A (15W) / Aluminum alloy / Compact / USB Type-C male to USB 3.2 female conversion connector

Sebelum PPN:
Rp169.900
Spesifikasi
ColorBlack
Connector AUSB-C (USB 3.2 Gen 1,5Gbps)
Connector BUSB-A (USB 2.0,480Mbps)
Data Packet RateUp to 5Gbps
Height (mm)8
Humidity (%)10~90
Input Current (A)3
Input Voltage (V)5 DC
Length (mm)27
Mass (g)4
Number of Ports1
Operating Temperature (°C)0~40
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationConnector plating: Nickel
Storage Temperature (°C)-10~70
Width (mm)16
adapter-Typepassive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact & Slim Design: A compact and slim USB conversion connector (USB-C male to USB-A female) that connects USB Type-A peripherals to a USB Type-C compatible host computer. Data/power specifications printed on the connector make it easy to identify. High-quality construction: Aluminum alloy housing enhances durability and wear resistance. Slim design does not interfere with adjacent device ports. Nickel-plated connector and gold-plated terminals provide stable data throughput. Stable data transfer: USB A to C conversion adapter that supports 5Gbps and backward compatibility with conventional USB 480Mbps (USB 2.0). Supports up to 5V/3A output when connected to a USB-C compatible charger. Note: Not compatible with USB-C video and Power Delivery. Compatibility: Type-C conversion adapter that is compatible with a wide range of USB Type-A cables and peripherals, as well as USB-C-equipped laptops and portable devices. Up to 15W can be charged from a USB-C charger (sold separately) to a USB-A-compatible portable device. Note: Please check the compatibility of your USB-A-compatible device and USB-C-equipped host device.
Easy Installation: Compatible with various operating systems, simple plug-and-play design makes setup easy (no drivers required). Simply plug the male connector of your USB-A compatible device directly into this product, then connect to a USB-C equipped host device or USB Type-C hub.
Connects USB-A devices to a USB-C laptop or host Charges USB-A devices from a USB-C charger or port with up to 15W Durable, slim, compact housing avoids interference with adjacent ports
Feature
Compact & Slim Design: A compact and slim USB conversion connector (USB-C male to USB-A female) that connects USB Type-A peripherals to a USB Type-C compatible host computer. Data/power specifications printed on the connector make it easy to identify. High-quality construction: Aluminum alloy housing enhances durability and wear resistance. Slim design does not interfere with adjacent device ports. Nickel-plated connector and gold-plated terminals provide stable data throughput. Stable data transfer: USB A to C conversion adapter that supports 5Gbps and backward compatibility with conventional USB 480Mbps (USB 2.0). Supports up to 5V/3A output when connected to a USB-C compatible charger. Note: Not compatible with USB-C video and Power Delivery. Compatibility: Type-C conversion adapter that is compatible with a wide range of USB Type-A cables and peripherals, as well as USB-C-equipped laptops and portable devices. Up to 15W can be charged from a USB-C charger (sold separately) to a USB-A-compatible portable device. Note: Please check the compatibility of your USB-A-compatible device and USB-C-equipped host device.
Easy Installation: Compatible with various operating systems, simple plug-and-play design makes setup easy (no drivers required). Simply plug the male connector of your USB-A compatible device directly into this product, then connect to a USB-C equipped host device or USB Type-C hub.
Use
Connects USB-A devices to a USB-C laptop or host Charges USB-A devices from a USB-C charger or port with up to 15W Durable, slim, compact housing avoids interference with adjacent ports

Ulasan Produk

Tidak ada ulasan