StarTech.com USB-C & USB-A compatible docking station/laptop expansion dock for 3 monitors/85WUSBPD/4K60Hz compatible HDMI&DisplayPort3 monitor DK31C3HDPD 1pc

Rp8.399.900
Persediaan

Spesifikasi Produk

Model Number DK31C3HDPD
Unit 1pc
Color Black Grey
Supported OS Windows 8/8.1/10/11,macOS v10.6 - macOS v10.12/10.14 - 11.0/12.0/13.0,Ubuntu 18.04/20.04,Chrome OS
Connecting Terminal USB-C or USB-A (supports USB 3.2 Gen 1)
Cable Length (cm) 100
USB Port Number 6
USB type USB-C (supports USB 3.2 Gen 2)
M Code 69520089
Berat (Kg) 1.3
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose your multi-monitor setup: Create dual or triple monitor environments with any combination of DisplayPort and HDMI 2.0 (up to 3x 4K 60Hz resolution). USB 3.2 Gen 2 10Gbps compatible USB Type-C/A docking station
85W Power Delivery: Powers and charges USB-C/Thunderbolt 3-enabled laptops and Ultrabooks, including the Lenovo X1 Carbon, ThinkPad P Series, Dell Latitudes, Precision, XPS 15, HP Spectre, and ZBook. Universal DisplayLink Dock: Includes a USB-IF-compliant combo 2-in-1 USB-C/USB-A host cable. Supports up to three extended displays on Apple M1 Pro/Max, M2 Pro/Max, and M3 Pro/Max MacBooks, as well as Windows, macOS, and Chrome OS.
6-Port USB Hub: 4 USB-A (1 x 10Gbps), 2 USB-C (1 x 10Gbps), 2 BC 1.2 Fast Charging Front Ports (Always On). USB-C Gen 1 and USB-A laptops only support downstream port speeds up to USB 5Gbps. Superior Usability: Docking station with K-Slot and 1m USB-C & -A combo host cable. Gigabit Ethernet & Headphone Port. Compatible with Windows, macOS, and Chrome OS. Includes dedicated mounting holes for SSPMSUDWM/SSPMSVESA mounting plates. Connectivity Tools: Included with the product are apps for enhanced performance and security, including a MAC Address Changer, USB Event Monitor, Window Layout Tool, and WiFi Auto-Switching Utility (available in English only).
Feature
Choose your multi-monitor setup: Create dual or triple monitor environments with any combination of DisplayPort and HDMI 2.0 (up to 3x 4K 60Hz resolution). USB 3.2 Gen 2 10Gbps compatible USB Type-C/A docking station
85W Power Delivery: Powers and charges USB-C/Thunderbolt 3-enabled laptops and Ultrabooks, including the Lenovo X1 Carbon, ThinkPad P Series, Dell Latitudes, Precision, XPS 15, HP Spectre, and ZBook. Universal DisplayLink Dock: Includes a USB-IF-compliant combo 2-in-1 USB-C/USB-A host cable. Supports up to three extended displays on Apple M1 Pro/Max, M2 Pro/Max, and M3 Pro/Max MacBooks, as well as Windows, macOS, and Chrome OS.
6-Port USB Hub: 4 USB-A (1 x 10Gbps), 2 USB-C (1 x 10Gbps), 2 BC 1.2 Fast Charging Front Ports (Always On). USB-C Gen 1 and USB-A laptops only support downstream port speeds up to USB 5Gbps. Superior Usability: Docking station with K-Slot and 1m USB-C & -A combo host cable. Gigabit Ethernet & Headphone Port. Compatible with Windows, macOS, and Chrome OS. Includes dedicated mounting holes for SSPMSUDWM/SSPMSVESA mounting plates. Connectivity Tools: Included with the product are apps for enhanced performance and security, including a MAC Address Changer, USB Event Monitor, Window Layout Tool, and WiFi Auto-Switching Utility (available in English only).

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan