StarTech.com USB-C & USB-A compatible docking station/laptop expansion dock for 3 monitors/85WUSBPD/4K60Hz compatible HDMI&DisplayPort3 monitor

Sebelum PPN:
Rp8.399.900
Spesifikasi
Cable Length (cm)100
ColorBlack Grey
Connecting TerminalUSB-C or USB-A (supports USB 3.2 Gen 1)
Supported OSWindows 8/8.1/10/11,macOS v10.6 - macOS v10.12/10.14 - 11.0/12.0/13.0,Ubuntu 18.04/20.04,Chrome OS
USB Port Number6
USB typeUSB-C (supports USB 3.2 Gen 2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose your multi-monitor setup: Create dual or triple monitor environments with any combination of DisplayPort and HDMI 2.0 (up to 3x 4K 60Hz resolution). USB 3.2 Gen 2 10Gbps compatible USB Type-C/A docking station
85W Power Delivery: Powers and charges USB-C/Thunderbolt 3-enabled laptops and Ultrabooks, including the Lenovo X1 Carbon, ThinkPad P Series, Dell Latitudes, Precision, XPS 15, HP Spectre, and ZBook. Universal DisplayLink Dock: Includes a USB-IF-compliant combo 2-in-1 USB-C/USB-A host cable. Supports up to three extended displays on Apple M1 Pro/Max, M2 Pro/Max, and M3 Pro/Max MacBooks, as well as Windows, macOS, and Chrome OS.
6-Port USB Hub: 4 USB-A (1 x 10Gbps), 2 USB-C (1 x 10Gbps), 2 BC 1.2 Fast Charging Front Ports (Always On). USB-C Gen 1 and USB-A laptops only support downstream port speeds up to USB 5Gbps. Superior Usability: Docking station with K-Slot and 1m USB-C & -A combo host cable. Gigabit Ethernet & Headphone Port. Compatible with Windows, macOS, and Chrome OS. Includes dedicated mounting holes for SSPMSUDWM/SSPMSVESA mounting plates. Connectivity Tools: Included with the product are apps for enhanced performance and security, including a MAC Address Changer, USB Event Monitor, Window Layout Tool, and WiFi Auto-Switching Utility (available in English only).
Feature
Choose your multi-monitor setup: Create dual or triple monitor environments with any combination of DisplayPort and HDMI 2.0 (up to 3x 4K 60Hz resolution). USB 3.2 Gen 2 10Gbps compatible USB Type-C/A docking station
85W Power Delivery: Powers and charges USB-C/Thunderbolt 3-enabled laptops and Ultrabooks, including the Lenovo X1 Carbon, ThinkPad P Series, Dell Latitudes, Precision, XPS 15, HP Spectre, and ZBook. Universal DisplayLink Dock: Includes a USB-IF-compliant combo 2-in-1 USB-C/USB-A host cable. Supports up to three extended displays on Apple M1 Pro/Max, M2 Pro/Max, and M3 Pro/Max MacBooks, as well as Windows, macOS, and Chrome OS.
6-Port USB Hub: 4 USB-A (1 x 10Gbps), 2 USB-C (1 x 10Gbps), 2 BC 1.2 Fast Charging Front Ports (Always On). USB-C Gen 1 and USB-A laptops only support downstream port speeds up to USB 5Gbps. Superior Usability: Docking station with K-Slot and 1m USB-C & -A combo host cable. Gigabit Ethernet & Headphone Port. Compatible with Windows, macOS, and Chrome OS. Includes dedicated mounting holes for SSPMSUDWM/SSPMSVESA mounting plates. Connectivity Tools: Included with the product are apps for enhanced performance and security, including a MAC Address Changer, USB Event Monitor, Window Layout Tool, and WiFi Auto-Switching Utility (available in English only).

Ulasan Produk

Tidak ada ulasan