StarTech.com USB to RS232C serial conversion cable/cross/USB 2.0/1m/1 port/ESD/serial converter 1P3FFCNB-USB-SERIAL 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | 1P3FFCNB-USB-SERIAL |
|---|---|
| Unit | 1pc |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Mass (g) | 55 |
| Applicable Standard | RS-232C,USB 1.1/2.0 |
| Cable Length (m) | 1 |
| Supported OS | Windows 7/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0/14.0, Linux 4.15.x (LTS version only), Chrome OS |
| Interface | Cereal |
| Warranty Period | 2 years |
| Connector A | 1x USB-A (USB 2.0) |
| Connector B | 1x D-Sub (9 pin) |
| Baud Rate | 921.6 Kbps |
| Supported Protocols | RS-232 |
| M Code | 61595198 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Removable nut and screw included: USB RS232C conversion cable that adds one null modem (cross type) RS-232C port to your computer's USB-A port. Secure serial peripherals and cables using the pre-installed DB9 screw or the included DB9 nut
LED indicator: A USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time USB serial conversion adapter compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7) +, macOS 10.15+, automatic driver installation on Linux). Equipped with a COM port retention function that automatically reassigns ports. Eliminates conflicts between circuit terminating equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters High-quality design: durable TPE molding and Level 4 ESD protection (15kV air) /8kV contact) enhances the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Directly eliminates conflicts with data line termination equipment (DCE) and data terminal equipment (DTE) without using cross-type cables/adapters Connects, monitors, and controls industrial sensors and equipment such as barcode scanners, receipt printers, Connection with other POS devices
Program your LED or digital signage board using a serial communication port
LED indicator: A USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time USB serial conversion adapter compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7) +, macOS 10.15+, automatic driver installation on Linux). Equipped with a COM port retention function that automatically reassigns ports. Eliminates conflicts between circuit terminating equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters High-quality design: durable TPE molding and Level 4 ESD protection (15kV air) /8kV contact) enhances the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Directly eliminates conflicts with data line termination equipment (DCE) and data terminal equipment (DTE) without using cross-type cables/adapters Connects, monitors, and controls industrial sensors and equipment such as barcode scanners, receipt printers, Connection with other POS devices
Program your LED or digital signage board using a serial communication port
Feature
Removable nut and screw included: USB RS232C conversion cable that adds one null modem (cross type) RS-232C port to your computer's USB-A port. Secure serial peripherals and cables using the pre-installed DB9 screw or the included DB9 nutLED indicator: A USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time USB serial conversion adapter compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7) +, macOS 10.15+, automatic driver installation on Linux). Equipped with a COM port retention function that automatically reassigns ports. Eliminates conflicts between circuit terminating equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters High-quality design: durable TPE molding and Level 4 ESD protection (15kV air) /8kV contact) enhances the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Use
Directly eliminates conflicts with data line termination equipment (DCE) and data terminal equipment (DTE) without using cross-type cables/adapters Connects, monitors, and controls industrial sensors and equipment such as barcode scanners, receipt printers, Connection with other POS devicesProgram your LED or digital signage board using a serial communication port
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan