StarTech.com USB to RS232C serial conversion cable/cross/USB 2.0/1m/1 port/ESD/serial converter
#Grup produk P113671045
Spesifikasi
| Applicable Standard | RS-232C,USB 1.1/2.0 |
|---|---|
| Baud Rate | 921.6 Kbps |
| Cable Length (m) | 1 |
| Connector A | 1x USB-A (USB 2.0) |
| Connector B | 1x D-Sub (9 pin) |
| Interface | Cereal |
| Mass (g) | 55 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows 7/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0/14.0, Linux 4.15.x (LTS version only), Chrome OS |
| Supported Protocols | RS-232 |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Removable nut and screw included: USB RS232C conversion cable that adds one null modem (cross type) RS-232C port to your computer's USB-A port. Secure serial peripherals and cables using the pre-installed DB9 screw or the included DB9 nut
LED indicator: A USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time USB serial conversion adapter compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7) +, macOS 10.15+, automatic driver installation on Linux). Equipped with a COM port retention function that automatically reassigns ports. Eliminates conflicts between circuit terminating equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters High-quality design: durable TPE molding and Level 4 ESD protection (15kV air) /8kV contact) enhances the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Directly eliminates conflicts with data line termination equipment (DCE) and data terminal equipment (DTE) without using cross-type cables/adapters Connects, monitors, and controls industrial sensors and equipment such as barcode scanners, receipt printers, Connection with other POS devices
Program your LED or digital signage board using a serial communication port
LED indicator: A USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time USB serial conversion adapter compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7) +, macOS 10.15+, automatic driver installation on Linux). Equipped with a COM port retention function that automatically reassigns ports. Eliminates conflicts between circuit terminating equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters High-quality design: durable TPE molding and Level 4 ESD protection (15kV air) /8kV contact) enhances the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Directly eliminates conflicts with data line termination equipment (DCE) and data terminal equipment (DTE) without using cross-type cables/adapters Connects, monitors, and controls industrial sensors and equipment such as barcode scanners, receipt printers, Connection with other POS devices
Program your LED or digital signage board using a serial communication port
Feature
Removable nut and screw included: USB RS232C conversion cable that adds one null modem (cross type) RS-232C port to your computer's USB-A port. Secure serial peripherals and cables using the pre-installed DB9 screw or the included DB9 nutLED indicator: A USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time USB serial conversion adapter compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7) +, macOS 10.15+, automatic driver installation on Linux). Equipped with a COM port retention function that automatically reassigns ports. Eliminates conflicts between circuit terminating equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters High-quality design: durable TPE molding and Level 4 ESD protection (15kV air) /8kV contact) enhances the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Use
Directly eliminates conflicts with data line termination equipment (DCE) and data terminal equipment (DTE) without using cross-type cables/adapters Connects, monitors, and controls industrial sensors and equipment such as barcode scanners, receipt printers, Connection with other POS devicesProgram your LED or digital signage board using a serial communication port
Ulasan Produk
Tidak ada ulasan




















































































































































