StarTech.com USB - RS232C serial conversion cable/straight/USB 2.0/1m/1 port/COM retention function/ESD protection/compatible with various OS/DB9 serial converter 1P3FFCB-USB-SERIAL 1pc

Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 1P3FFCB-USB-SERIAL
Unit 1pc
ROHS Directive (Corresponding to 10 Substances) Correspondence
Spesifikasi [Bus interface] USB 2.0 [Data bits] 7, 8 [FIFO] 128 bytes (Rx buffer), 256 bytes (Tx buffer) [Parity] Odd, Even, Mark, Space, None [Stop bits] 1, 2
Mass (g) 55
Applicable Standard RS-232C,USB 1.1/2.0
Supported OS Windows 7/8/8.1/10/10 ARM/11/11 ARM, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0/14.0, Linux 4.15.x (LTS version only), Chrome OS
Interface Cereal
Warranty Period 2 years
Connector A 1x USB-A (USB 2.0)
Connector B 1x D-Sub (9 pin)
Baud Rate 921.6 Kbps
M Code 80844665
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 11 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detachable nut & screw included: USB RS232C conversion cable that adds one DB9 RS-232C port to the USB-A port of your computer. Attach serial peripherals and cables using the DB9 screw already attached to the main unit or the included DB9 nut.
LED Indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show real-time communication status of the ports
COM port number retention: Equipped with a function that automatically reassigns the COM port number when the connector is inserted or removed, or when the system is restarted. High-quality design: Durable TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port
Feature
Detachable nut & screw included: USB RS232C conversion cable that adds one DB9 RS-232C port to the USB-A port of your computer. Attach serial peripherals and cables using the DB9 screw already attached to the main unit or the included DB9 nut.
LED Indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show real-time communication status of the ports
COM port number retention: Equipped with a function that automatically reassigns the COM port number when the connector is inserted or removed, or when the system is restarted. High-quality design: Durable TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors
Use
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan