StarTech.com USB - RS232C serial conversion cable/straight/USB 2.0/1m/1 port/COM retention function/ESD protection/compatible with various OS/DB9 serial converter

Sebelum PPN:
Rp1.399.900
Spesifikasi
Applicable StandardRS-232C,USB 1.1/2.0
Baud Rate921.6 Kbps
Connector A1x USB-A (USB 2.0)
Connector B1x D-Sub (9 pin)
InterfaceCereal
Mass (g)55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification[Bus interface] USB 2.0 [Data bits] 7, 8 [FIFO] 128 bytes (Rx buffer), 256 bytes (Tx buffer) [Parity] Odd, Even, Mark, Space, None [Stop bits] 1, 2
Supported OSWindows 7/8/8.1/10/10 ARM/11/11 ARM, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0/14.0, Linux 4.15.x (LTS version only), Chrome OS
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detachable nut & screw included: USB RS232C conversion cable that adds one DB9 RS-232C port to the USB-A port of your computer. Attach serial peripherals and cables using the DB9 screw already attached to the main unit or the included DB9 nut.
LED Indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show real-time communication status of the ports
COM port number retention: Equipped with a function that automatically reassigns the COM port number when the connector is inserted or removed, or when the system is restarted. High-quality design: Durable TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port
Feature
Detachable nut & screw included: USB RS232C conversion cable that adds one DB9 RS-232C port to the USB-A port of your computer. Attach serial peripherals and cables using the DB9 screw already attached to the main unit or the included DB9 nut.
LED Indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show real-time communication status of the ports
COM port number retention: Equipped with a function that automatically reassigns the COM port number when the connector is inserted or removed, or when the system is restarted. High-quality design: Durable TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors
Use
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port

Ulasan Produk

Tidak ada ulasan