Trimate HDMI switch bidirectional support (2 inputs / 1 output / 1 input / 2 outputs) TR-HDM2 1pc
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | TR-HDM2 |
|---|---|
| Unit | 1pc |
| Mass (g) | 60 |
| Main Unit Dimensions (mm) | Approximately 48 x 51 x 19 |
| Suitable Equipments | Video equipment, PCs, home video game machines, etc. that are equipped with an HDMI output terminal as standard, [Output device] TVs, PC displays, projectors, etc. that are equipped with an HDMI input terminal as standard |
| Interface | HDMI type A (19PIN) female x 1, HDMI type A (19PIN) female x 2 |
| Maximum Resolution | 4K |
| Number of Connections | 2 |
| M Code | 76371795 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 December 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
It is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device to a TV or projector and output.
No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Switching HDMI ports, solving port shortages
No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Switching HDMI ports, solving port shortages
Feature
It is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device to a TV or projector and output.No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Use
Switching HDMI ports, solving port shortagesKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Trimate%20HDMI%20switch%20bidirectional%20support%20(2%20inputs%20%2F%201%20output%20%2F%201%20input%20%2F%202%20outputs)%20TR-HDM2%201pc/ftS052106569-1.jpg)