Trimate HDMI switch bidirectional support (2 inputs / 1 output / 1 input / 2 outputs)

Sebelum PPN:
Rp209.900
Spesifikasi
InterfaceHDMI type A (19PIN) female x 1, HDMI type A (19PIN) female x 2
Main Unit Dimensions (mm)Approximately 48 x 51 x 19
Mass (g)60
Maximum Resolution4K
Number of Connections2
Suitable EquipmentsVideo equipment, PCs, home video game machines, etc. that are equipped with an HDMI output terminal as standard, [Output device] TVs, PC displays, projectors, etc. that are equipped with an HDMI input terminal as standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device to a TV or projector and output.
No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Switching HDMI ports, solving port shortages
Feature
It is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device to a TV or projector and output.
No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Use
Switching HDMI ports, solving port shortages

Ulasan Produk

Tidak ada ulasan