StarTech.com Docking Station/USB-C Connection/Dual Monitor/4K60Hz DisplayPort + HDIM/VGA/85W PD/6x USB-A + 1x USB-C/LAN/Windows & ChromeOS 101N-USBC-DOCK 1pc

Rp6.299.900
Persediaan

Spesifikasi Produk

Model Number 101N-USBC-DOCK
Unit 1pc
ROHS Directive (Corresponding to 10 Substances) Correspondence
Color Space gray
Connector Shape 1x HDMI,1x DisplayPort,1x VGA,1x USB Type-C (USB 3.2 Gen 1,5Gbps),2x USB Type-A (USB 3.2 Gen 1,5Gbps),4x USB Type-A (USB 2.0,480Mbps)
Connecting Terminal USB Type-C (USB 3.2 Gen 1,5Gbps)
Cable Length (cm) 100
M Code 20212678
Berat (Kg) 1.1
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
7-Port USB Hub: This dual-monitor docking station offers ample USB ports for connecting devices. It features two USB 3.2 Type-A (5Gbps) and one USB 3.2 5Gbps Type-C ports on the front, and four USB 2.0 Type-A HID ports on the rear. No driver installation required. Flexible Multi-Monitor Output: This multi-function USB hub offers flexible video output with DisplayPort (DP) 1.4, HDMI 2.0b, and VGA display outputs. Choose between single or dual video. For dual video, use DP as the primary output and HDMI or VGA as the secondary output. High-Performance Video: Supports up to two 2560x1440 60Hz or a single 4K 60Hz display via the DP and HDMI ports (requires Intel 11th Gen or higher, DP 1.4 Alt Mode, and MST for maximum performance). Supports 1080p VGA. MST utilizes your laptop's GPU for uncompressed video and low CPU usage. Device security: Includes a 1m screw-type USB-C host cable (compliant with USB-IF standards). Multi-port hub with a screw-type USB-C host port, optional bracket mounting holes, standard slots (Kensington style), and Nano Saver slots. Includes USB event monitoring and a Windows layout utility (downloadable, English only).
85W Power Delivery 3.0: Unlike typical docking stations that use SMART power, this docking station includes a high-performance power adapter that delivers full power to your laptop and peripherals. It also features a front-mounted power button for on/off switching.
Add dual displays to your USB-C laptop
Increase connectivity by adding seven USB ports to your USB-C laptop
*USB 3.2 Gen 1 (5Gbps) is also known as USB 3.1 Gen 1 (5Gbps) and USB 3.0 (5Gbps).
Your laptop may have specific charging requirements. For example, if your laptop requires exactly 60W of power and your adapter consumes only a fraction of that 60W, your laptop may not think it's getting enough power. Consult your hardware manufacturer for more information about Power Delivery.
Warning
*USB 3.2 Gen 1 (5Gbps) is also known as USB 3.1 Gen 1 (5Gbps) and USB 3.0 (5Gbps).
Your laptop may have specific charging requirements. For example, if your laptop requires exactly 60W of power and your adapter consumes only a fraction of that 60W, your laptop may not think it's getting enough power. Consult your hardware manufacturer for more information about Power Delivery.
Feature
7-Port USB Hub: This dual-monitor docking station offers ample USB ports for connecting devices. It features two USB 3.2 Type-A (5Gbps) and one USB 3.2 5Gbps Type-C ports on the front, and four USB 2.0 Type-A HID ports on the rear. No driver installation required. Flexible Multi-Monitor Output: This multi-function USB hub offers flexible video output with DisplayPort (DP) 1.4, HDMI 2.0b, and VGA display outputs. Choose between single or dual video. For dual video, use DP as the primary output and HDMI or VGA as the secondary output. High-Performance Video: Supports up to two 2560x1440 60Hz or a single 4K 60Hz display via the DP and HDMI ports (requires Intel 11th Gen or higher, DP 1.4 Alt Mode, and MST for maximum performance). Supports 1080p VGA. MST utilizes your laptop's GPU for uncompressed video and low CPU usage. Device security: Includes a 1m screw-type USB-C host cable (compliant with USB-IF standards). Multi-port hub with a screw-type USB-C host port, optional bracket mounting holes, standard slots (Kensington style), and Nano Saver slots. Includes USB event monitoring and a Windows layout utility (downloadable, English only).
85W Power Delivery 3.0: Unlike typical docking stations that use SMART power, this docking station includes a high-performance power adapter that delivers full power to your laptop and peripherals. It also features a front-mounted power button for on/off switching.
Use
Add dual displays to your USB-C laptop
Increase connectivity by adding seven USB ports to your USB-C laptop

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan