StarTech.com Docking Station/USB-C Connection/Dual Monitor/4K60Hz DisplayPort + HDIM/VGA/85W PD/6x USB-A + 1x USB-C/LAN/Windows & ChromeOS

Sebelum PPN:
Rp6.399.900
Spesifikasi
Cable Length (cm)100
ColorSpace gray
Connecting TerminalUSB Type-C (USB 3.2 Gen 1,5Gbps)
Connector Shape1x HDMI,1x DisplayPort,1x VGA,1x USB Type-C (USB 3.2 Gen 1,5Gbps),2x USB Type-A (USB 3.2 Gen 1,5Gbps),4x USB Type-A (USB 2.0,480Mbps)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
7-Port USB Hub: This dual-monitor docking station offers ample USB ports for connecting devices. It features two USB 3.2 Type-A (5Gbps) and one USB 3.2 5Gbps Type-C ports on the front, and four USB 2.0 Type-A HID ports on the rear. No driver installation required. Flexible Multi-Monitor Output: This multi-function USB hub offers flexible video output with DisplayPort (DP) 1.4, HDMI 2.0b, and VGA display outputs. Choose between single or dual video. For dual video, use DP as the primary output and HDMI or VGA as the secondary output. High-Performance Video: Supports up to two 2560x1440 60Hz or a single 4K 60Hz display via the DP and HDMI ports (requires Intel 11th Gen or higher, DP 1.4 Alt Mode, and MST for maximum performance). Supports 1080p VGA. MST utilizes your laptop's GPU for uncompressed video and low CPU usage. Device security: Includes a 1m screw-type USB-C host cable (compliant with USB-IF standards). Multi-port hub with a screw-type USB-C host port, optional bracket mounting holes, standard slots (Kensington style), and Nano Saver slots. Includes USB event monitoring and a Windows layout utility (downloadable, English only).
85W Power Delivery 3.0: Unlike typical docking stations that use SMART power, this docking station includes a high-performance power adapter that delivers full power to your laptop and peripherals. It also features a front-mounted power button for on/off switching.
Add dual displays to your USB-C laptop
Increase connectivity by adding seven USB ports to your USB-C laptop
*USB 3.2 Gen 1 (5Gbps) is also known as USB 3.1 Gen 1 (5Gbps) and USB 3.0 (5Gbps).
Your laptop may have specific charging requirements. For example, if your laptop requires exactly 60W of power and your adapter consumes only a fraction of that 60W, your laptop may not think it's getting enough power. Consult your hardware manufacturer for more information about Power Delivery.
Warning
*USB 3.2 Gen 1 (5Gbps) is also known as USB 3.1 Gen 1 (5Gbps) and USB 3.0 (5Gbps).
Your laptop may have specific charging requirements. For example, if your laptop requires exactly 60W of power and your adapter consumes only a fraction of that 60W, your laptop may not think it's getting enough power. Consult your hardware manufacturer for more information about Power Delivery.
Feature
7-Port USB Hub: This dual-monitor docking station offers ample USB ports for connecting devices. It features two USB 3.2 Type-A (5Gbps) and one USB 3.2 5Gbps Type-C ports on the front, and four USB 2.0 Type-A HID ports on the rear. No driver installation required. Flexible Multi-Monitor Output: This multi-function USB hub offers flexible video output with DisplayPort (DP) 1.4, HDMI 2.0b, and VGA display outputs. Choose between single or dual video. For dual video, use DP as the primary output and HDMI or VGA as the secondary output. High-Performance Video: Supports up to two 2560x1440 60Hz or a single 4K 60Hz display via the DP and HDMI ports (requires Intel 11th Gen or higher, DP 1.4 Alt Mode, and MST for maximum performance). Supports 1080p VGA. MST utilizes your laptop's GPU for uncompressed video and low CPU usage. Device security: Includes a 1m screw-type USB-C host cable (compliant with USB-IF standards). Multi-port hub with a screw-type USB-C host port, optional bracket mounting holes, standard slots (Kensington style), and Nano Saver slots. Includes USB event monitoring and a Windows layout utility (downloadable, English only).
85W Power Delivery 3.0: Unlike typical docking stations that use SMART power, this docking station includes a high-performance power adapter that delivers full power to your laptop and peripherals. It also features a front-mounted power button for on/off switching.
Use
Add dual displays to your USB-C laptop
Increase connectivity by adding seven USB ports to your USB-C laptop

Ulasan Produk

Tidak ada ulasan