Buffalo Compatible with PCs, USB 3.2 (Gen 2) compatible, high-speed model, Type A-C compatible SSD-PHP4.0U3BA/D 1pc

#Nomor SKU S052087677
Wishlist
Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number SSD-PHP4.0U3BA/D
Unit 1pc
Color Black
Mass (g) About 79
Power Supply USB bus power
Terminal Shape USB Type-C
Dimensions, Width W x Depth D x Height H (mm) 57 x 12.2 x 106.5 (*excluding protrusions)
Interface USB 3.2(Gen 2)/3.2(Gen 1)/3.1(Gen 2)/3.1(Gen 1)/3.0/2.0
Warranty Period 1 year
Operating Humidity (%) 10~85
Security SecureLock Mobile2 (Encryption: AES 256bit software method)
Capacity (TB) 4
Operating Temperature Range (°C) 5~35
M Code 28656086
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Back up large amounts of data in a short time and speed up file copying with CopyBooster, high-speed data transfer with a maximum read speed of 1050MB/s and a maximum write speed of 1000MB/s, IP55 (dustproof and water-resistant) for safe outdoor use, USB Type-A and USB Type-C cables included, a strap hole for easy portability, and support for the failure prediction service "Mimamori Aizu."
Feature
Back up large amounts of data in a short time and speed up file copying with CopyBooster, high-speed data transfer with a maximum read speed of 1050MB/s and a maximum write speed of 1000MB/s, IP55 (dustproof and water-resistant) for safe outdoor use, USB Type-A and USB Type-C cables included, a strap hole for easy portability, and support for the failure prediction service "Mimamori Aizu."

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan