Buffalo Compatible with PCs, USB 3.2 (Gen 2) compatible, high-speed model, Type A-C compatible
Spesifikasi
| Capacity (TB) | 4 |
|---|---|
| Color | Black |
| Dimensions, Width W x Depth D x Height H (mm) | 57 x 12.2 x 106.5 (*excluding protrusions) |
| Interface | USB 3.2(Gen 2)/3.2(Gen 1)/3.1(Gen 2)/3.1(Gen 1)/3.0/2.0 |
| Mass (g) | About 79 |
| Operating Humidity (%) | 10~85 |
| Operating Temperature Range (°C) | 5~35 |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | USB Type-C |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Back up large amounts of data in a short time and speed up file copying with CopyBooster, high-speed data transfer with a maximum read speed of 1050MB/s and a maximum write speed of 1000MB/s, IP55 (dustproof and water-resistant) for safe outdoor use, USB Type-A and USB Type-C cables included, a strap hole for easy portability, and support for the failure prediction service "Mimamori Aizu."
Feature
Back up large amounts of data in a short time and speed up file copying with CopyBooster, high-speed data transfer with a maximum read speed of 1050MB/s and a maximum write speed of 1000MB/s, IP55 (dustproof and water-resistant) for safe outdoor use, USB Type-A and USB Type-C cables included, a strap hole for easy portability, and support for the failure prediction service "Mimamori Aizu."Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%2C%20high-speed%20model%2C%20Type%20A-C%20compatible/g8P113581584-1.jpg)
