Mitutoyo Direct Reading Height Gauge HW-60 1set

#Nomor SKU S052049088
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number HW-60
Unit 1set
Part Number HW-60 (with English general calibration certificate)
Included Accessories English proofreading certificate included
Mass (kg) 9.8
Series 192
Overall Height (mm) 798
Minimum Reading (mm) 0.01
Maximum measurement length (mm) 600
Display Format Analog
Allowable Tolerance Maximum: ±0.05mm
Feature The base fits comfortably in your hand, making it easy to move around on the table.
Product Type Body
Calibration Certificate English proofreading certificate included
Adaptive Accessories Holder arm: No. 953638, Clamp: No. 902053 (with DIA6 and DIA8 dovetail grooves)
M Code 50780137
Berat (Kg) 16.5
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measured values can be read easily and accurately with the upper and lower counters and dials. Zero set (reset) can be performed at any position. The drive handle allows easy coarse movement and operation of the slider. The scriber (standard accessory part number: 07GZA000) has a cemented carbide tip. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan