Mitutoyo Direct Reading Height Gauge

Sebelum PPN:
Rp18.999.900 - Rp38.999.900
Spesifikasi
Adaptive AccessoriesHolder arm: No. 953638, Clamp: No. 902053 (with DIA6 and DIA8 dovetail grooves)
Calibration CertificateEnglish proofreading certificate included
Display FormatAnalog
FeatureThe base fits comfortably in your hand, making it easy to move around on the table.
Included AccessoriesEnglish proofreading certificate included
Minimum Reading (mm)0.01
Product TypeBody
Series192

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measured values can be read easily and accurately with the upper and lower counters and dials. Zero set (reset) can be performed at any position. The drive handle allows easy coarse movement and operation of the slider. The scriber (standard accessory part number: 07GZA000) has a cemented carbide tip. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.

Ulasan Produk

Tidak ada ulasan