Green House USB memory (industrial) GH-UFI-XSE512 1pc
Rp6.199.900
Persediaan
Spesifikasi Produk
| Model Number | GH-UFI-XSE512 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Mass (g) | About 10 |
| Applicable Standard | USB3.2 Gen1 / USB2.0 / USB1.1 |
| Cap Type | cap |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 47.2x17.2x7.8 |
| Power Supply Voltage (V) | 5±10% |
| Current Consumption (mA) | 141 (maximum) |
| Warranty Period | 3 years |
| Vibration Resistance | 20G/80Hz to 2KHz/3 axes |
| Operating Humidity (%) | 10 to 95 (no condensation) |
| Memory Storage Capacity (MB) | 512 |
| Transfer Speed (MB/s) | Actual measurement: maximum 34.2 (read), maximum 16.7 (write) / specification value: maximum 34.3 (read), maximum 19.3 (write) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shock Resistance | 1500G/0.5ms/3 axes |
| Operating Temperature Range (°C) | -40 to 85 |
| Capacity (MB) | 512 |
| NAND Type | SLC |
| M Code | 44359877 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 23 March 2026 |
Informasi Produk
Description
Industrial USB memory with SLC chip that can be used widely in embedded devices
-40°C to +85°C operating temperature guaranteed.
Uses a highly reliable SLC chip.
Equipped with ECC (Error Check & Correct) function
-40°C to +85°C operating temperature guaranteed.
Uses a highly reliable SLC chip.
Equipped with ECC (Error Check & Correct) function
Feature
SpecificationECC function: error correction of up to 72 bits per 1024 bytes, write distribution: static wear leveling function, ESD: ±4KV (metal terminals), bad block management
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Green%20House%20USB%20memory%20(industrial)%20GH-UFI-XSE512%201pc/3jS052029127-1.jpg)