Green House USB memory (industrial)
#Grup produk P113533383
Sebelum PPN:
Rp5.399.900 - Rp27.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Standard | USB3.2 Gen1 / USB2.0 / USB1.1 |
|---|---|
| Cap Type | cap |
| Color | Black |
| Current Consumption (mA) | 141 (maximum) |
| Mass (g) | About 10 |
| NAND Type | SLC |
| Operating Humidity (%) | 10 to 95 (no condensation) |
| Operating Temperature Range (°C) | -40 to 85 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 47.2x17.2x7.8 |
| Power Supply Voltage (V) | 5±10% |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shock Resistance | 1500G/0.5ms/3 axes |
| Vibration Resistance | 20G/80Hz to 2KHz/3 axes |
| Warranty Period | 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Industrial USB memory with SLC chip that can be used widely in embedded devices
-40°C to +85°C operating temperature guaranteed.
Uses a highly reliable SLC chip.
Equipped with ECC (Error Check & Correct) function
-40°C to +85°C operating temperature guaranteed.
Uses a highly reliable SLC chip.
Equipped with ECC (Error Check & Correct) function
Feature
SpecificationECC function: error correction of up to 72 bits per 1024 bytes, write distribution: static wear leveling function, ESD: ±4KV (metal terminals), bad block management
Ulasan Produk
Tidak ada ulasan



















































































































































/anP113533383-1.jpg)
