SANWA SUPPLY Keyboard SKB-KG2BKN2 1pc

#Nomor SKU S051995508
Wishlist
Rp439.900
Persediaan

Spesifikasi Produk

Model Number SKB-KG2BKN2
Unit 1pc
Color Black
Mass (g) 460
Cable Length (m) 1.5
Supported OS Windows 10.8.1.8.7
Type of Connection Wired
Dimensions, Width W x Depth D x Height H (mm) 391.1x129.1x27.5
Current Consumption (mA) under 100
Operating Force 55±10g
Interface USB (A type connector), PS / 2 combo type (mini DIN 6pin male)
Number of Keys 103 keys
Key layout Japanese
Key Type Membrane
Key stroke (mm) 3.8±0.3
Key pitch (mm) 19
M Code 60894664
Berat (Kg) 0.5
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Despite its compact size with a width of 400 or less, the full keyboard with numeric keypad has the same key pitch as the standard keyboard, which uses laser printing with excellent durability of 19 mm key pitch characters.
It is possible to stand the keyboard when it gets in the way. The key top is a standard deep-pressing membrane type.
With USB-PS / 2 connector. It can be used with either a USB connection or a PS / 2 connection.
The frequently used "ENTER" key has been enlarged.
With a groove to fix the cable, which is convenient for handling the cable.
Feature
Specification
With numeric keypad

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan