SANWA SUPPLY Keyboard

Sebelum PPN:
Rp419.900
Spesifikasi
Cable Length (m)1.5
Current Consumption (mA)under 100
Key TypeMembrane
Key layoutJapanese
Key pitch (mm)19
Key stroke (mm)3.8±0.3
Number of Keys103 keys
Operating Force55±10g
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Despite its compact size with a width of 400 or less, the full keyboard with numeric keypad has the same key pitch as the standard keyboard, which uses laser printing with excellent durability of 19 mm key pitch characters.
It is possible to stand the keyboard when it gets in the way. The key top is a standard deep-pressing membrane type.
With USB-PS / 2 connector. It can be used with either a USB connection or a PS / 2 connection.
The frequently used "ENTER" key has been enlarged.
With a groove to fix the cable, which is convenient for handling the cable.
Feature
Specification
With numeric keypad

Ulasan Produk

Tidak ada ulasan