Anker Anker HDMI Switch (2-in-1 Out, 4K HDMI) A83H10A1 1pc
Rp319.900
Persediaan
Spesifikasi Produk
| Model Number | A83H10A1 |
|---|---|
| Unit | 1pc |
| Size | Approx. 55 x 55 x 14.6mm |
| Mass (g) | About 30 |
| Kandungan | Anker HDMI Switch (2-in-1 Out, 4K HDMI), instruction manual, 18-month warranty + 6-month warranty (after registering as an Anker Japan official website member) |
| Resolution | Supports up to 4K (60Hz) |
| M Code | 81374188 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Easy screen switching: Switch between games, movies, and more on one screen at the touch of a button, without having to plug in or unplug any cables.
Supports bidirectional input and output: Two HDMI-compatible devices can be connected to one display, or one HDMI-compatible device can be connected to two displays. (*The screen cannot be displayed on two displays at the same time.)
High-definition output: Equipped with an HDMI port that supports 4K (60Hz) output, you can enjoy clearer content.
Wide range of compatible devices: Can be used with a wide range of devices, including laptops and gaming consoles.
*When inputting or outputting at 4K (60Hz), please make sure that the HDMI cable, display, PC, laptop, game console, etc. are compatible with 4K (60Hz).
*This product cannot display the screen on two displays simultaneously.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
* Resolution: Compatible with 1080p/1080i, 720p/720i, 576p/576i, 480p/480i. Supports 3D content and HDCP 2.2.
* Supports DTS, DSD, Dolby AC3, 5.1 and 7.1 channels.
* Supports audio sampling rates up to 192KHz at 24-bit.
* Supports transfer speeds up to 18 Gbps.
*Compatible with both macOS and Windows.
*・Please note that product specifications may change without notice. Product packaging may change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.
Supports bidirectional input and output: Two HDMI-compatible devices can be connected to one display, or one HDMI-compatible device can be connected to two displays. (*The screen cannot be displayed on two displays at the same time.)
High-definition output: Equipped with an HDMI port that supports 4K (60Hz) output, you can enjoy clearer content.
Wide range of compatible devices: Can be used with a wide range of devices, including laptops and gaming consoles.
*When inputting or outputting at 4K (60Hz), please make sure that the HDMI cable, display, PC, laptop, game console, etc. are compatible with 4K (60Hz).
*This product cannot display the screen on two displays simultaneously.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
* Resolution: Compatible with 1080p/1080i, 720p/720i, 576p/576i, 480p/480i. Supports 3D content and HDCP 2.2.
* Supports DTS, DSD, Dolby AC3, 5.1 and 7.1 channels.
* Supports audio sampling rates up to 192KHz at 24-bit.
* Supports transfer speeds up to 18 Gbps.
*Compatible with both macOS and Windows.
*・Please note that product specifications may change without notice. Product packaging may change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Anker%20Anker%20HDMI%20Switch%20(2-in-1%20Out%2C%204K%20HDMI)%20A83H10A1%201pc/6mS051964238-4.jpg)