Anker Anker HDMI Switch (2-in-1 Out, 4K HDMI)

Sebelum PPN:
Rp339.900
Spesifikasi
ContentAnker HDMI Switch (2-in-1 Out, 4K HDMI), instruction manual, 18-month warranty + 6-month warranty (after registering as an Anker Japan official website member)
Mass (g)About 30
ResolutionSupports up to 4K (60Hz)
SizeApprox. 55 x 55 x 14.6mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy screen switching: Switch between games, movies, and more on one screen at the touch of a button, without having to plug in or unplug any cables.
Supports bidirectional input and output: Two HDMI-compatible devices can be connected to one display, or one HDMI-compatible device can be connected to two displays. (*The screen cannot be displayed on two displays at the same time.)
High-definition output: Equipped with an HDMI port that supports 4K (60Hz) output, you can enjoy clearer content.
Wide range of compatible devices: Can be used with a wide range of devices, including laptops and gaming consoles.
*When inputting or outputting at 4K (60Hz), please make sure that the HDMI cable, display, PC, laptop, game console, etc. are compatible with 4K (60Hz).
*This product cannot display the screen on two displays simultaneously.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
* Resolution: Compatible with 1080p/1080i, 720p/720i, 576p/576i, 480p/480i. Supports 3D content and HDCP 2.2.
* Supports DTS, DSD, Dolby AC3, 5.1 and 7.1 channels.
* Supports audio sampling rates up to 192KHz at 24-bit.
* Supports transfer speeds up to 18 Gbps.
*Compatible with both macOS and Windows.
*・Please note that product specifications may change without notice. Product packaging may change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan