SANWA SUPPLY Air duster CD-31ECO 350ml 1pc

#Nomor SKU S051963231
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number CD-31ECO
Unit 1pc
Included Accessories Tube (13 cm)
Ingredient Carbon dioxide + DME
Trusco Part No. 836-2361
Type Push type
Capacity (ml) 350
M Code 76033711
Berat (Kg) 0.4
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an environmentally friendly, non-freon type. Its design prevents liquid from leaking, regardless of the angle at which it is sprayed. Its global warming potential is less than 1, significantly lower than conventional products. It does not damage the ozone layer. It is a product that complies with the Green Purchasing Law (as of March 2008). *There is no need to worry about equipment failure or frostbite caused by liquefied gas. Ideal for cleaning narrow spaces and back surfaces.
Feature
Specification
Upside down injection OK!

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan