ELECOM USB Cable Micro B-A 3.0 Black DH-AMB3N05BK 1pc
Rp249.900
Persediaan
Spesifikasi Produk
| Model Number | DH-AMB3N05BK |
|---|---|
| Unit | 1pc |
| Color | Black |
| Standard | USB 3.0 standard certified product |
| Cable Length (m) | Approx. 0.5 *Excluding connectors |
| Connector Shape | USB3.0(Standard-A) male-USB3.0(micro-B) male |
| Suitable Models | External hard disk recording compatible TV with USB3.0 (A type) terminal and external hard disk drive with USB3.0 (micro-B) terminal |
| Plug | Gold-plated pins and gold-plated connectors |
| Shielding | Triple shield |
| Supported Transfer Speed (Mbps) | Maximum 5000 *Theoretical value |
| M Code | 54928503 |
| Berat (Kg) | 18.9 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Safe design with triple shield to reduce errors during recording on an external hard disk for TV and dropped frames during playback! USB3.0 cable that supports simultaneous recording of up to 6 channels! Highly reliable USB3 .0 Regularly certified product!
It is a USB3.0 cable that can connect an external hard disk recording compatible TV with a USB3.0 (Standard-A) terminal to a device such as an external hard disk drive with a USB3.0 (micro-B) terminal.
It is a regular certified product of "Certified Super Speed USB (USB3.0)" which is a standard of USB3.0.
With a maximum transfer rate of 5 Gbps, which is more than 10 times that of a USB 2.0 cable, it is ideal for large-capacity data transfer, which is essential for multi-channel recording to an external hard disk.
A triple shielded cable that is resistant to external noise is used to reduce errors during recording and dropped frames during playback.
It is a USB3.0 cable that supports simultaneous recording of up to 6 channels.
Uses a gold-plated pin connector that is resistant to rust and reduces aging and signal deterioration.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
It is a USB3.0 cable that can connect an external hard disk recording compatible TV with a USB3.0 (Standard-A) terminal to a device such as an external hard disk drive with a USB3.0 (micro-B) terminal.
It is a regular certified product of "Certified Super Speed USB (USB3.0)" which is a standard of USB3.0.
With a maximum transfer rate of 5 Gbps, which is more than 10 times that of a USB 2.0 cable, it is ideal for large-capacity data transfer, which is essential for multi-channel recording to an external hard disk.
A triple shielded cable that is resistant to external noise is used to reduce errors during recording and dropped frames during playback.
It is a USB3.0 cable that supports simultaneous recording of up to 6 channels.
Uses a gold-plated pin connector that is resistant to rust and reduces aging and signal deterioration.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification[Twisted pair cable (communication line)] O
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan