ELECOM USB Cable Micro B-A 3.0 Black

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)Approx. 0.5 *Excluding connectors
ColorBlack
Connector ShapeUSB3.0(Standard-A) male-USB3.0(micro-B) male
PlugGold-plated pins and gold-plated connectors
ShieldingTriple shield
StandardUSB 3.0 standard certified product
Suitable ModelsExternal hard disk recording compatible TV with USB3.0 (A type) terminal and external hard disk drive with USB3.0 (micro-B) terminal
Supported Transfer Speed (Mbps)Maximum 5000 *Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safe design with triple shield to reduce errors during recording on an external hard disk for TV and dropped frames during playback! USB3.0 cable that supports simultaneous recording of up to 6 channels! Highly reliable USB3 .0 Regularly certified product!
It is a USB3.0 cable that can connect an external hard disk recording compatible TV with a USB3.0 (Standard-A) terminal to a device such as an external hard disk drive with a USB3.0 (micro-B) terminal.
It is a regular certified product of "Certified Super Speed USB (USB3.0)" which is a standard of USB3.0.
With a maximum transfer rate of 5 Gbps, which is more than 10 times that of a USB 2.0 cable, it is ideal for large-capacity data transfer, which is essential for multi-channel recording to an external hard disk.
A triple shielded cable that is resistant to external noise is used to reduce errors during recording and dropped frames during playback.
It is a USB3.0 cable that supports simultaneous recording of up to 6 channels.
Uses a gold-plated pin connector that is resistant to rust and reduces aging and signal deterioration.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan