ELECOM USB Cable Micro B Cable microB-A 3.0 Extra Fine Slim Black USB3-AMBX10BK 1pc

#Nomor SKU S051954345
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Model Number USB3-AMBX10BK
Unit 1pc
Color Black
Standard USB3.0 compliant
Cable Length (m) 1
Connector Shape USB3.0 (Standard-A) male - USB3.0 (Standard-MicroB) male
Suitable Models Personal computer peripherals equipped with USB3.0 (A type) terminal and USB3.0 (microB type) terminal
Plug Gold-plated pins and gold-plated connectors
Shielding Double shield
Cable Thickness (mm) 4
Transfer Rate (Gbps) Maximum 5*Theoretical value
M Code 17984015
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-fine cable with a diameter of 4.0 mm and easy handling! A computer with a USB3.0 (Standard-A) interface and a portable hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface USB3.0 cable that can connect devices such as.
It is a USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a portable hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface.
It uses an ultra-fine cable with a diameter of 4.0 mm, which is thin and easy to handle.
It supports high-speed data transfer of 5 Gbps conforming to the USB3.0 standard.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan