ELECOM USB Cable Micro B Cable microB-A 3.0 Extra Fine Slim Black

Sebelum PPN:
Rp269.900 - Rp299.900
Spesifikasi
Cable Thickness (mm)4
ColorBlack
Connector ShapeUSB3.0 (Standard-A) male - USB3.0 (Standard-MicroB) male
PlugGold-plated pins and gold-plated connectors
ShieldingDouble shield
StandardUSB3.0 compliant
Suitable ModelsPersonal computer peripherals equipped with USB3.0 (A type) terminal and USB3.0 (microB type) terminal
Transfer Rate (Gbps)Maximum 5*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-fine cable with a diameter of 4.0 mm and easy handling! A computer with a USB3.0 (Standard-A) interface and a portable hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface USB3.0 cable that can connect devices such as.
It is a USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a portable hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface.
It uses an ultra-fine cable with a diameter of 4.0 mm, which is thin and easy to handle.
It supports high-speed data transfer of 5 Gbps conforming to the USB3.0 standard.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan