ELECOM Trackball Mouse Wired 6-Button Thumb Easy to Grip High Performance That Fits in Your Hand M-XT3URBK 1pc
Rp769.900
Persediaan
Spesifikasi Produk
| Model Number | M-XT3URBK |
|---|---|
| Unit | 1pc |
| Included Accessories | User's manual x 1 |
| Color | Black |
| Mass (g) | Approximately 154 * including cable |
| Type | [Emission light] Invisible wavelength range |
| Rated Voltage (V) | 5 |
| Cable Length (m) | About 1.5 |
| Supported OS | Windows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13. *You may need to update to the latest version of your OS or install a service pack. *The horizontal scrolling function cannot be used on Windows RT8.1. |
| Connector Shape | USB (A) male |
| Suitable Models | Windows + OS, macOS equipped machine equipped with USB port |
| Resolution | 750/1500 count (switchable) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 94.7x124.4x47.9 |
| Function | [Horizontal scrolling function] O |
| Interface | USB |
| Ball Diameter (mm) | About 34 |
| Number of Buttons | 6 * including wheel buttons |
| Power Supply Method | USB bus power |
| Number of Wheels | 1 piece |
| Reading method | Optical sensor method |
| M Code | 73824932 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
A large artificial ruby with a diameter of 2.5 mm is used as a supporting ball. A thumb-operated USB trackball with reliable basic performance and unprecedented new features that realizes advanced pointer tracking.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan