ELECOM Trackball Mouse Wired 6-Button Thumb Easy to Grip High Performance That Fits in Your Hand
Spesifikasi
| Ball Diameter (mm) | About 34 |
|---|---|
| Cable Length (m) | About 1.5 |
| Color | Black |
| Connector Shape | USB (A) male |
| Function | [Horizontal scrolling function] O |
| Included Accessories | User's manual x 1 |
| Interface | USB |
| Mass (g) | Approximately 154 * including cable |
| Number of Buttons | 6 * including wheel buttons |
| Number of Wheels | 1 piece |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 94.7x124.4x47.9 |
| Power Supply Method | USB bus power |
| Rated Voltage (V) | 5 |
| Reading method | Optical sensor method |
| Resolution | 750/1500 count (switchable) |
| Suitable Models | Windows + OS, macOS equipped machine equipped with USB port |
| Supported OS | Windows 11/10/RT8.1/8.1/7/Vista, macOS Sonoma 14/macOS Ventura 13. *You may need to update to the latest version of your OS or install a service pack. *The horizontal scrolling function cannot be used on Windows RT8.1. |
| Type | [Emission light] Invisible wavelength range |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A large artificial ruby with a diameter of 2.5 mm is used as a supporting ball. A thumb-operated USB trackball with reliable basic performance and unprecedented new features that realizes advanced pointer tracking.
Ulasan Produk
Tidak ada ulasan



















































































































































