ELECOM LED Ring Light, Diameter 9cm, Clip Type, 3 Level Dimming, USB Rechargeable, Selfie DE-L04WH 1pc

#Nomor SKU S051934750
Wishlist
Rp549.900
Persediaan

Spesifikasi Produk

Model Number DE-L04WH
Unit 1pc
Included Accessories USB-A to USB Type-C(TM) (USB-C(TM)) cable (about 1m)
Color White
Mass (g) About 54
Cable Length (m) About 1
Outer Dimensions Diameter 90mm x depth 41mm
Connector Shape [Power input side] USB Type-C(TM) (USB-C(TM)) port
Total Luminous Flux (Lm) Approximately 25-75
Rated Input Voltage (V) 5
Continuous Operating Time About 4 hours 30 minutes to 12 hours
Color Temperature 3000-6500K
Rated Input Current (A) 0.5
Operating Temperature 0~40°C
Installation Clip, tripod hole (1/4 inch)
Service Life Luminous time 40000h+ *We do not guarantee the life of the product.
Rated Power Input 2.5W
Battery Voltage (V) 3.7
Rechargeable battery type Rechargeable lithium-ion battery
Battery Capacity (mAh) 1000
Number of LED (pieces) 20+20
Dimmability 3-step adjustment (daylight color, light bulb color, daylight white)
M Code 31137884
Berat (Kg) 0.4
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's a clip-type ring light that can be clipped and fixed to a smartphone or laptop computer. It can also be used for video distribution, online meetings, online learning, web interviews, etc. It is a lightweight compact type with a diameter of about 9 cm and a weight of about 54 g. Equipped with a 1/4 inch screw hole, it can be attached to a tripod. You can switch between 3 colors: light bulb color, daylight color, and daylight white, and you can also adjust the brightness in 3 steps.
A clip-type ring light ideal for photography and online meetings. You can shoot brightly even indoors, solving the problem of "It's dark and you can't see your face well."
Catchlight essential for video shooting and distribution. A ring-shaped light is reflected in the eyes, creating a radiant look.
You can choose from three colors: daylight, incandescent, and daylight white to match the shooting scene.
Depending on the situation, such as a dark room, you can adjust the brightness in 3 levels with the switch button.
The ring is lightweight and compact with a diameter of 9cm.
The brightness is about 25-75lm.
You can fix it to your smartphone or laptop with a clip. * Corresponds to a thickness of about 2 cm
The inside of the clip is equipped with a rubber pad that prevents scratches and slips on the device.
It supports 1/4 inch screw and can be attached to your tripod.
Since it is rechargeable, it can be used without cables.
A USB Type-C (TM) (USB-C (TM)) port is used for charging, so you can charge from your AC charger or mobile battery.
* Charging from the mobile battery may not be possible depending on the device. Please use a mobile battery with low current mode made by the manufacturer.
A USB-A to USB Type-C(TM) (USB-C(TM)) cable of about 1m is included.
Equipped with a rechargeable lithium-ion battery that can be used repeatedly about 500 times.
The built-in rechargeable lithium-ion battery is a safe design that complies with JIS C8711 and JIS C8714.
It is a product that has passed UN38.3 (United Nations Recommendation Transport Test) and can be carried on board.
* About 70% is charged when shipped from the factory. Rechargeable lithium-ion batteries discharge over time, so we recommend charging them before use.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*USB Type-C and USB-C are trademarks of USB Implementers Forum

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan