ELECOM LED Ring Light, Diameter 9cm, Clip Type, 3 Level Dimming, USB Rechargeable, Selfie
Spesifikasi
| Battery Capacity (mAh) | 1000 |
|---|---|
| Battery Voltage (V) | 3.7 |
| Cable Length (m) | About 1 |
| Color | White |
| Color Temperature | 3000-6500K |
| Connector Shape | [Power input side] USB Type-C(TM) (USB-C(TM)) port |
| Continuous Operating Time | About 4 hours 30 minutes to 12 hours |
| Dimmability | 3-step adjustment (daylight color, light bulb color, daylight white) |
| Included Accessories | USB-A to USB Type-C(TM) (USB-C(TM)) cable (about 1m) |
| Installation | Clip, tripod hole (1/4 inch) |
| Mass (g) | About 54 |
| Number of LED (pieces) | 20+20 |
| Operating Temperature | 0~40°C |
| Outer Dimensions | Diameter 90mm x depth 41mm |
| Rated Input Current (A) | 0.5 |
| Rated Input Voltage (V) | 5 |
| Rated Power Input | 2.5W |
| Rechargeable battery type | Rechargeable lithium-ion battery |
| Service Life | Luminous time 40000h+ *We do not guarantee the life of the product. |
| Total Luminous Flux (Lm) | Approximately 25-75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It's a clip-type ring light that can be clipped and fixed to a smartphone or laptop computer. It can also be used for video distribution, online meetings, online learning, web interviews, etc. It is a lightweight compact type with a diameter of about 9 cm and a weight of about 54 g. Equipped with a 1/4 inch screw hole, it can be attached to a tripod. You can switch between 3 colors: light bulb color, daylight color, and daylight white, and you can also adjust the brightness in 3 steps.
A clip-type ring light ideal for photography and online meetings. You can shoot brightly even indoors, solving the problem of "It's dark and you can't see your face well."
Catchlight essential for video shooting and distribution. A ring-shaped light is reflected in the eyes, creating a radiant look.
You can choose from three colors: daylight, incandescent, and daylight white to match the shooting scene.
Depending on the situation, such as a dark room, you can adjust the brightness in 3 levels with the switch button.
The ring is lightweight and compact with a diameter of 9cm.
The brightness is about 25-75lm.
You can fix it to your smartphone or laptop with a clip. * Corresponds to a thickness of about 2 cm
The inside of the clip is equipped with a rubber pad that prevents scratches and slips on the device.
It supports 1/4 inch screw and can be attached to your tripod.
Since it is rechargeable, it can be used without cables.
A USB Type-C (TM) (USB-C (TM)) port is used for charging, so you can charge from your AC charger or mobile battery.
* Charging from the mobile battery may not be possible depending on the device. Please use a mobile battery with low current mode made by the manufacturer.
A USB-A to USB Type-C(TM) (USB-C(TM)) cable of about 1m is included.
Equipped with a rechargeable lithium-ion battery that can be used repeatedly about 500 times.
The built-in rechargeable lithium-ion battery is a safe design that complies with JIS C8711 and JIS C8714.
It is a product that has passed UN38.3 (United Nations Recommendation Transport Test) and can be carried on board.
* About 70% is charged when shipped from the factory. Rechargeable lithium-ion batteries discharge over time, so we recommend charging them before use.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
A clip-type ring light ideal for photography and online meetings. You can shoot brightly even indoors, solving the problem of "It's dark and you can't see your face well."
Catchlight essential for video shooting and distribution. A ring-shaped light is reflected in the eyes, creating a radiant look.
You can choose from three colors: daylight, incandescent, and daylight white to match the shooting scene.
Depending on the situation, such as a dark room, you can adjust the brightness in 3 levels with the switch button.
The ring is lightweight and compact with a diameter of 9cm.
The brightness is about 25-75lm.
You can fix it to your smartphone or laptop with a clip. * Corresponds to a thickness of about 2 cm
The inside of the clip is equipped with a rubber pad that prevents scratches and slips on the device.
It supports 1/4 inch screw and can be attached to your tripod.
Since it is rechargeable, it can be used without cables.
A USB Type-C (TM) (USB-C (TM)) port is used for charging, so you can charge from your AC charger or mobile battery.
* Charging from the mobile battery may not be possible depending on the device. Please use a mobile battery with low current mode made by the manufacturer.
A USB-A to USB Type-C(TM) (USB-C(TM)) cable of about 1m is included.
Equipped with a rechargeable lithium-ion battery that can be used repeatedly about 500 times.
The built-in rechargeable lithium-ion battery is a safe design that complies with JIS C8711 and JIS C8714.
It is a product that has passed UN38.3 (United Nations Recommendation Transport Test) and can be carried on board.
* About 70% is charged when shipped from the factory. Rechargeable lithium-ion batteries discharge over time, so we recommend charging them before use.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Ulasan Produk
Tidak ada ulasan




















































































































































