ELECOM LED Ring Light Selfie Light 3 Changeable Color Modes 10 Levels Adjustable Brightness USB-A Charging with Mini Tripod Live Streaming DE-L03BK 1pc

#Nomor SKU S051934736
Wishlist
Rp759.900
Persediaan

Spesifikasi Produk

Model Number DE-L03BK
Unit 1pc
Included Accessories Instruction manual, mini tripod
Color Black
Mass (g) Approximately 512 (including tripods and others)
Cable Length (m) Approximately 1.5 (excluding remote control)
Connector Shape [Power input side] USB-A male (cable integrated)
Total Luminous Flux (Lm) Approximately 35 to 300 *Total luminous flux value measured by an integrating sphere
Rated Input Voltage (V) 5
Suitable Models Equipment with a width of about 55 mm to 85 mm, a thickness of about 12 mm or less, and a weight of about 280 g or less
Outer Dimensions, Width W x Depth D x Height H (mm) [Overall (tripod open)] Approx. 260 x 170 x 430, [Overall (tripod closed)] Approx. 260 x 43 x 472, [Ring light] Approx. 260 x 19 x 266
Color Temperature (K) 2800~6700
Rated Input Current (A) 2
Installation Tripod hole (1/4 inch)
Rated Power Input 10W
Life of Light Source Lighting time: 40,000 hours (design) *Product life is not guaranteed
Brightness (Lm) Approximately 95 to 1100 (theoretical value)
Number of LED (pieces) (LED)48+48
Color Rendering Index (Ra) 93~96
Operating Temperature Range (°C) 0~40
Dimmability 10-step adjustment (daylight color, light bulb color, daylight white)
Light Emission Method Wide area emission (lighting)
M Code 69560086
Berat (Kg) 1.0
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a stand-type ring light that is ideal for video distribution, online meetings, online learning, online interviews, etc. You can switch between three colors: light bulb color, daylight color, and daylight white, and with a ball joint that allows you to fine-tune the light angle. The diameter of the ring is 26 cm, which can be used firmly.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan